Apply to be a TradeMaster!
Main product image of Enclosed Relay 20 Amp DPDT with 24 Vac/dc/120 Vac Coil
Magnifying glass
Hover image to zoom

Enclosed Relay 20 Amp DPDT with 24 Vac/dc/120 Vac Coil

SKU:
RIB2401B2G
Rating:
(4)
Q&A:
(0)
Enclosed Relay 20 Amp DPDT with 24 Vac/dc/120 Vac Coil
Magnifying glass
Hover image to zoom
$67.65 each
In Stock
In Stock
Get 42 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: Warranty
5 Year Warranty

Specs

–
Voltage:

120-240V

Type:

DPDT

Resistive:

20 A

Tungsten:

1200 W

Operating Temp Range:

-30º to 140ºF

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Enclosed Relay 20 Amp DPDT w/ 24 VAC/DC Coil
SKU: RIB24P
Functional Devices

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Works as intended and good customer service

I wired this in parallel to my well pump manual dpdt shut off switch with a WiFi light switch to activate 120 v coil for 220 v well pump. When I go on travel I can shut off power to well by turning manual and WiFi switches off. Then I can remotely turn well power on via WiFi only when a friend checks on house, waters plants, etc. I could have removed manual switch but kept since it will override this relay when on. (With manual switch on, pump is on whether relay is on or off.) I emailed a few questions to supplyhouse to confirm my installation and they promptly confirmed my use so I could install before latest trip.
Sam
Maryland
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great. Arrived fast

I used the relay to control 240v equipment with a 120v switch. It arrived quickly, and was easy to install and understand with a schematic on the relay itself.
Andrew
Reading, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great for adding 3 more solar panels when additi power

They recommend that you use 12 ga wire with these, which was perfect for the less than 20 amps load that I had. They also have a fairly low coil current requirement. Have been using it for a couple of weeks and dozens of switching cycles so far with no problems.
The Solar Dude
Grand Rapids, Mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I always check Supply House prices last, & they are the best

I have a 240 volt wall heater. I needed to put a timer to shut it off off when not in use. I installed this relay so that a 120V spring wound timer can energize the 120V relay coil, close the DPDT contacts and send power to the 240V heater.
Pete the Fixit Guy
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy