Apply to be a TradeMaster!
Main product image of Enclosed Relay 30 Amp DPDT with 24 Vac/dc Coil
Magnifying glass
Hover image to zoom

Enclosed Relay 30 Amp DPDT with 24 Vac/dc Coil

SKU:
RIB24P30
Rating:
(1)
Q&A:
(0)
Enclosed Relay 30 Amp DPDT with 24 Vac/dc Coil
Magnifying glass
Hover image to zoom
$94.30 each
In Stock
In Stock
Get 21 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
30 Amps

Description

–
Enclosed Relay 30 Amp DPDT with 24 Vac/dc Coil

Specifications:
  • # Relays & Contact Type: One (1) DPDT Continuous Duty Coil
  • Expected Relay Life: 10 million cycles minimum mechanical
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Operate Time: 18ms
  • Relay Status: LED On = Activated
  • Dimensions: 2.30" x 3.20" x 1.80" with .50" NPT Nipple
  • Wires: 16", 600V Rated
  • Approvals: UL Listed, UL916, UL864, C-UL, California State Fire Marshal, CE, RoHS
  • Housing Rating: UL Accepted for Use in Plenum, NEMA 1
  • Gold Flash: Yes
  • Override Switch: No

Specs

–
Amperage:

30

Type:

DPDT

Voltage:

24V

Resistive:

30 A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Transformer, 40VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Foot Mount
SKU: 90-T40F3
White Rodgers

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Simple install

Worked perfectly with the R/O water system connected to float switches in my water tanks
Marty
Exeter ca
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy