Apply to be a TradeMaster!
Main product image of Enclosed Relay 20 Amp SPST & Override w/ 24 VAC/DC/120 VAC Coil
Magnifying glass
Hover image to zoom

Enclosed Relay 20 Amp SPST & Override w/ 24 VAC/DC/120 VAC Coil

SKU:
RIB2401SB
Rating:
(3)
Q&A:
(0)
Enclosed Relay 20 Amp SPST & Override w/ 24 VAC/DC/120 VAC Coil
Magnifying glass
Hover image to zoom
$42.70 each
In Stock
In Stock
Get 63 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 24 VDC, 24V
Product Highlight: Amperage
20 Amps
Product Highlight: Horse Power
2 HP

Description

–
Enclosed Relay 20 Amp SPDT with 24 Vac/dc/120 Vac Coil

Specifications
  • Power Input: 24 VAC/DC, 120 VAC
  • Relays: 1 SPST
  • Resistive: 20 A
  • Motor: 2 HP
  • Ballast: 20 A
  • Tungsten: 1200 W
  • Pilot Duty: 1110 VA
  • Override Switch: 1
  • Gold Flash: No

Specs

–
Voltage:

120v

24 VDC

24V

Resistive:

20 A

Tungsten:

1200 W

Horse Power:

2

Type:

SPST

Pilot Duty Rating:

1100 VA

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Enclosed Relay 20 Amp SPDT with 24 VAC/DC/120 VAC Coil
SKU: RIB2401B
Functional Devices

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

RIB relays

I use RIB relays all the time. Thank you for handling a great product! The two that I sent back were just because of an error in ordering, since then I have ordered the right product.
bibby
New Milford, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to understand for a DIY guy

I used this relay in conjunction with a transformer and thermostat to control a fan coil heating and cooling system. I liked that it was easy to understand. It was mountable inside my HVAC unit and it had wire leads that made it easy for this DIY'er to hook up.
DIY Dano
Chicago, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best Online

Supplyhouse.com is our first stop to buy commercial boiler parts. Great prices but better than that a fantastic staff. Email orders confirmation always go out on time. Shipping ais on time. It doesn't get any better than this even at a local distributor. They are indeed our neighborhood store!
Tom Boiler Guy
Wesr Danville, VT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy