Apply to be a TradeMaster!
Main product image of 11BV-R Gar-Ber Spin-On Fuel Oil Filter
Magnifying glass
Hover image to zoom

11BV-R Gar-Ber Spin-On Fuel Oil Filter

Brand:
Gar-Ber
SKU:
1602
Rating:
(3)
Q&A:
(0)
11BV-R Gar-Ber Spin-On Fuel Oil Filter
Magnifying glass
Hover image to zoom
$49.58 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
Standard Unit with Galvanized Attaching Bracket Machined Aluminum Head, 1/8" Vacuum/Bleed Port, #R Epoxy-Coated Disposable Spin-On Filter and Galvanized Attaching Bracket.

Specifications
  • Maximum Firing Rate: 10 gph
  • Micron Removal: 10
  • Filtering Area: 500 square inch
  • Working Pressure: 15 PSI
  • Flow Rate: 45 GPH
  • Inlet/Outlet: 3/8" NPT
  • Dimensions: Bracket Up Position: 9-1/4" , Bracket Down Position: 3-3/4"

Specs

–
Product Type:

Oil Filter

Application:

Heating

Connection Type:

Threaded

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Electronic Oil Igniter for A, AF & AFG
SKU: 51771U
R.W. Beckett

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quick service

Quick and accurate. Can't ask for more
.
Austin TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy instal and filter change

was easy to install. looking forward to the easy filter change over the other cartridge type i had. should make it quicker change out.
Ken
Forest Hill, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sturdy unit

Excellent quality head. Comes with bolt on bracket and cartridge. I add a filter change (vacuum) gauge in 1/8" plug port to dictate filter change intervals. I can go upwards of 3 seasons before changing cartridge.
Roy
Brewster, NY
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy