Gastite CSST Tubing is corrugated stainless steel tubing that supplies natural gas or LP gas to appliances. The category includes FlashShield and FlashShield+ tubing in 1/2 inch, 1 inch and 1-1/4 inch sizes, packaged as coils and boxes. The tubing itself is ASTM A240 Type 304 stainless steel, and the jacket is a UV resistant polymer. The 1/2 inch FlashShield+ 25 ft coil, for example, lists a temperature range of minus 40 degrees F to 160 degrees F. Sampled lengths include 25 ft, 50 ft, 75 ft and 250 ft. Gas piping is not a place for loose matching of parts. Size, length and jacket system all need to match the install plan, the manufacturer's design data and local code, so reading the listing details before ordering saves a callback later.
Subcategories
Buying Guide
Start with the gas load and the length of each run. Diameter is the first decision, and the listings include 1/2 inch, 1 inch and 1-1/4 inch tubing. The manufacturer's sizing data and local code decide which diameter fits, so confirm both before picking a part number.
Next, match the packaging to the job. Sampled lengths include 25 ft, 50 ft, 75 ft and 250 ft. A short coil suits a single appliance run, while the 250 ft coil suits a crew running several lines from one roll. Leftover tubing is wasted material, so order close to the footage the plan calls for.
Check the jacket and system name next. The 1/2 inch FlashShield+ listings cite a protective jacket system that complies with ICC-ES PMG LC1027, and every sampled jacket is a UV resistant polymer. When ordering Gastite CSST Tubing, keep the tubing, fittings and accessories within the same manufacturer system, and follow the manufacturer's installation instructions and the authority having jurisdiction.
Last, read the temperature range. The sampled products list minus 40 degrees F to 160 degrees F, so confirm the install location stays within it. Verify any local requirements with the inspector before work starts. Gas work leaves no room for guesswork, so keep the product listing details with the job paperwork.
Frequently Asked Questions
What is Gastite CSST Tubing used for?
Gastite CSST Tubing supplies natural gas or LP gas to appliances, according to the FlashShield+ listing. It is corrugated stainless steel tubing with a polymer jacket. Check the listing for the exact system and size before ordering.
What sizes of Gastite CSST Tubing are listed?
The sampled Gastite CSST Tubing listings include 1/2 inch, 1 inch and 1-1/4 inch sizes. The 1/2 inch size comes as a 25 ft coil, a 50 ft box and a 250 ft coil. The 1 inch size comes as a 75 ft box, and the 1-1/4 inch size comes as a 50 ft coil.
What is Gastite CSST Tubing made of?
The sampled Gastite CSST Tubing listings use ASTM A240 Type 304 stainless steel for the tubing. The jacket is a UV resistant polymer. The 1/2 inch FlashShield+ listings add that the protective jacket system complies with ICC-ES PMG LC1027.
What temperature range does Gastite CSST Tubing list?
The sampled Gastite CSST Tubing listings show a temperature range of minus 40 degrees F to 160 degrees F. Confirm that range against the install location before ordering. Check the product page for the exact model, since details can vary by listing.
Which standards does the Gastite CSST Tubing jacket comply with?
The 1/2 inch FlashShield+ listings state that the jacket complies with requirements of ASTM E84 and CAN/ULC-S102.2 25/50. The 1-1/4 inch FlashShield listing states that the system complies with ASTM E84 25/50. Gastite CSST Tubing listings differ by product, so check the specific page.