Apply to be a TradeMaster!
Main product image of 6FM1625 16" x 25" x 5" MERV 11 Replacement Filter
Magnifying glass
Hover image to zoom

6FM1625 16" x 25" x 5" MERV 11 Replacement Filter

Brand:
General Aire
SKU:
4541
Rating:
(191)
Q&A:
(0)
6FM1625 16" x 25" x 5" MERV 11 Replacement Filter
Magnifying glass
Hover image to zoom
$35.26 each
In Stock
In Stock
Get 74 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: Size
16" x 25" x 5"
Product Highlight: MERV
11 MERV Rating

Description

–
GeneralAire 6FM1625, MERV 11 Cartridge Filter (GFI #4541) is a replacement air cleaner filter media for select GeneralAire MAC Series whole-home air cleaners, designed to capture airborne particulates while maintaining airflow.

Key Features:
  • Model 6FM1625, GFI #4541
  • Size 16 x 25 x 5
  • MERV 11 rated cartridge media
  • Listed for MAC 1400, MAC 2400G, and MAC 2400P air cleaners

Compatibility & Applications:
  • Replacement filter for GeneralAire MAC Series cabinets that specify 6FM1625.
  • Whole-home ducted air cleaner use to reduce airborne particulates.

Installation & Operation Notes:
Maintenance & Troubleshooting:
  • Replace the cartridge on the schedule recommended for the cabinet or when pressure drop indicates a loaded filter.
  • Verify cabinet model and part number before ordering.

Specs

–
Material:

Synthetic

Size:

16" x 25" x 5"

MERV:

11

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
MERV
CURRENT ITEM
Synthetic
16" x 25" x 5"
11
16" x 25" or 20" x 25" Flex Filter (FLEX-2)
SKU: 46600401
Synthetic
16" x 25" x 5"
20" x 25" x 5"
11

You May Also Need

Product Reviews

4.74 out of 191 reviews
95% would recommend this product
4.74
out of 191 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
7%
3 star
2%
2 star
1%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Perfect Fit & Excellent Quality

The HVAC filters are excellent! They arrived quickly (very impressive turn around from initial ordering date) and were simple to install. The price is outstanding - considerably less than what my HVAC company was charging me for a similar filter with a lower MERV rating! When I showed the technician the price I paid for the filters, he was speechless - clearly he was embarrassed how much his company was charging customers to purchase and install the filters. SupplyHouse, you rock!
VS

Most Liked Negative Review

Size matters

Replacing Lennox 16x25x5 filter for the first time. Tried to insert this one and it wont fit by a wide margin! Turns out the Lennox filter actually measures 15 3/4 x 24 3/4 x 4 3/8! This one actually measures 5". Who would think that filters like this would be like buying a 2x4 that actually measure 1.5 x 3.5!!! Did I save money with this purchase? Nope... Won't bother sending it back because of shipping costs.
Showing 1-10 of 191 reviews

yes I would buy it agin

good quality
house
Illinois
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying this product every time

Never have had any problems. Excellent experience will keep ordering
Sherlock
Bristow VA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying this product every time

Great product, service and delivery
Sherlock
Va
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

hvac/arrived fast and in perfect condition
happy
mass.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

absolutely

price has gone up,but quality and shipping times are still the best.
j
Mattawan,Mi.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I continue to buy

Could never find this size in box stores, so I've had to purchase online multiple times. They work great and I will continue to buy.
Abram
Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We've been buying these filters for years.

Great filters for your house..
Boss
West Haven CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter, triple the price

This is the only filter that I've ever used in our home (built by Canadian company in USA) and have never had any issues with them, however will be looking elsewhere to purchase since the price has tripled since last purchased filters in 2022.
NE Homeowner
New England
3 years ago
Was this review helpful to you?

I would buy til I don't have my furnace.

I will continue to buy them, the easiest way. They have the the size I need all the time.
Nan
WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

I am however quite unhappy that you've doubled your price of the filter.
Fonz
Vicksburg Mi.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy