Apply to be a TradeMaster!
Main product image of 16" x 25" or 20" x 25" Flex Filter (FLEX-4)
Magnifying glass
Hover image to zoom

16" x 25" or 20" x 25" Flex Filter (FLEX-4)

SKU:
46600405
Rating:
(3)
Q&A:
(0)
16" x 25" or 20" x 25" Flex Filter (FLEX-4)
Magnifying glass
Hover image to zoom
$46.03 each
In Stock
In Stock
Get 141 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 4", 20" x 25" x 4"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Material
Synthetic

Description

–
Field Controls has the exact fit for Aprilaire, Honeywell, Carrier, Bryant, Trion, Ultravation, GeneralAire, Skuttle and other brand-name filters. Our FlexFilter replaces nearly all major brands, so there is no need track down the manufacturer’s specific filter since we have it. Plus most FlexFilters can be configured for 2 sizes. It is 2 filters in 1.

Features:
  • Replaces major brands
  • Installs in seconds
  • MERV 11 media
  • Compact
  • Easy to store
This model replaces the following brands:
  • Honeywell [POPUP1625] 16" x 25" x 4" Filter
  • Honeywell [FC100A1029] 16" x 25" x 4" Filter
  • Honeywell [FC200E1029] 16" x 25" x 4" Filter
  • Honeywell [POPUP2025] 20" x 25" x 4" Filter
  • Honeywell [FC100A1037] 20" x 25" x 4" Filter
  • Honeywell [FC200E1037] 20" x 25" x 4" Filter
  • Carrier/Bryant [EXPXXFIL0016] 16" x 25" x 4" Filter
  • Carrier/Bryant [EXPXXFIL0316] 16" x 25" x 4" Filter
  • Carrier/Bryant [EXPXXFIL0020] 20" x 25" x 4" Filter
  • Carrier/Bryant [EXPXXFIL0320] 20" x 25" x 4" Filter

Specs

–
Material:

Synthetic

Product Type:

Media Filter

MERV:

11

Size:

16" x 25" x 4"

20" x 25" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 16" x 25" or 20" x 25" Flex Filter (FLEX-4)
16" x 25" or 20" x 25" Flex Filter (FLEX-4)
SKU: 46600405
(3)

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Product with Great Value

These are the same filters that our new HVAC system came with and SupplyHouse has the best prices. Even our HVAC technician buys from them. Delivery with them has always been prompt and depending on the order, it's FREE delivery. All in all they best deal online or local.
Tomiye
Social Circle GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Had my HVAC contractor install the filters in my the air handlers of our two HVAC systems at our house. They were as advertised and fit. No problems.
John the old man
Decatur GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Idea

We started carrying these filters on our service trucks because of their flexibility and price.
Peach Mech
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy