Apply to be a TradeMaster!
Main product image of Evergreen ECM Replacement for PSC Blower Motor 1 HP, 1075 RPM (115/230V)
Magnifying glass
Hover image to zoom

Evergreen ECM Replacement for PSC Blower Motor 1 HP, 1075 RPM (115/230V)

SKU:
6010
Rating:
(13)
Q&A:
(0)
Evergreen ECM Replacement for PSC Blower Motor 1 HP, 1075 RPM (115/230V)
Magnifying glass
Hover image to zoom
$340.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
11 Amps

Description

–
Benefits:
  • Efficiency up to 80%
  • Ready for connection to existing fan relays or circuit boards with 42” harness. No additional relays or components required
  • Constant torque with better external static pressure control than standard PSC motor
  • Soft start and off ramp for quieter operation
  • Quiet and energy efficient continuous fan speed
  • Encapsulated electronics
  • 6kV surge protection
  • Two year warranty

Specifications:
  • Multi-speed, constant torque, brushless DC motor
  • Available in dual voltage rated 115V/230V single phase input, 50/60Hz
  • Designed to replace direct-drive blower motors in residential and light commercial indoor furnaces, air handlers, and package systems that were designed with a 6-pole 1075 rpm rated PSC motor
  • Available in 1/2 and 1 multi-HP ratings
  • 1/2 HP rating (1/5-1/2)
  • 1 HP rating (1/2-1)
  • Automatically determines motor direction using Genteq’s Rotation Sensing Technology
  • Four discrete speeds using 24VAC plus automatic continuous fan speed
  • NEMA 48-frame (5.6 inch diameter) belly band mount with 5-inch long 1/2 inch diameter shaft
  • UL and CSA recognized component.

Specs

–
Horse Power:

1

Voltage:

115/230V

Type:

ECM

Phase:

1

Rotation:

Reversible

Duty:

Continuous Air Over

RPM:

1075

Mount:

Round

Bearings:

Ball

Amperage:

11

Enclosure Type:

Open Air Over

Poles:

12

Speeds:

5

Overload Protection:

None

Insulation Class:

B

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Evergreen ECM for PSC Blower Motor 1/2, 1/3, 1/4 HP, 1070 RPM (115/230V)
SKU: 6005
Genteq Motors

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Right part, and fast!!!

The exact part I needed. Fast!!!
Jt
Camden, AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great upgrade for a PSC blower furnace

Bought this to replace a PSC blower motor that was way oversized for the application. The new motor is much more efficient, especially at lower speeds. Since the HP is field-selectable and the fan speed control comes from the low voltage side, there is much more flexibility to get the correct airflow. The ultra-low speed for constant fan only draws 1.5A.
Chris
LA, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We would contact you for ecm motors, when we need one.

We have found ECM motors are hard to find, when we need to match. Most are people who are referred to us, since we buy finished goods the have ECM motors.
Jerry
Chantilly, Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Suitable for Water Furnace

This was (mechanically) a drop in replacement for the PMC blower motor which burned up on my Water Furnace Premier geothermal unit (approx 2002 vintage). The electrical changes were easy enough, though the YouTube video makes the written instructions more clear. The motor seems nice and quiet, and I really like the low speed constant blower function to help regulate the temperature throughout the house.
Dave
Chardon, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wanted Quiet Constant Fan Operation

Installed this motor in place of 3/4 HP PSC for quieter operation Fan Continues.
CJG
Beverly Hills, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased with this product

This motor was purchased as a replacement for the OEM model which had failed. It has been installed for about two years. The difference in price between the Evergreen motor and the OEM replacement was about $100.00. The Evergreen motor paid for itself in the first four months it was installed. The OEM version of this motor is about 45% efficient (from actual measurements). The Evergreen motor is about 85% efficient (from actual measurements). At lower speeds the OEM motor is even less efficient. The Evergreen motor is about 85% at all speeds. I am very pleased with the performance of this product, and with SupplyHouse.com. Excellent service. Prompt delivery. Good packing. Very, very pleased.
Bob
Salt Lake City, UT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy install for non professional

easy install with two caveats 1) buy/rent a fan puller and 2) use Youtube installation video--manual was confusing for me
frank
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet, well made, so far so good

Easy install for an advanced DIYer; has really made it more pleasant to run the fan constantly in our Cape Cod. Very quiet
Cooler in Detroit
Detroit, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great selection of parts

Excellent service and back up.
Bob the builder
Portland,Ore
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good motors

popped them in same afternoon they came, working great original motor was rated 14.1 amps, 1 horsepower, drew around 12 amps actually, new motors draw 5.7 and 5.9 amps, so ,about half. no ramp up or down when systems start or stop but no high amp draw when starting up just gradually building up. hope they last long time
swancy
buckeye ,az
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy