Apply to be a TradeMaster!
Main product image of Evergreen ECM for PSC Blower Motor 1/2, 1/3, 1/4 HP, 1070 RPM (115/230V)
Magnifying glass
Hover image to zoom

Evergreen ECM for PSC Blower Motor 1/2, 1/3, 1/4 HP, 1070 RPM (115/230V)

SKU:
6005
Rating:
(16)
Q&A:
(0)
Evergreen ECM for PSC Blower Motor 1/2, 1/3, 1/4 HP, 1070 RPM (115/230V)
Magnifying glass
Hover image to zoom
$294.44 each
In Stock
In Stock
Get 23 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
6.7 Amps

Description

–
Benefits:
  • Efficiency up to 80%
  • Ready for connection to existing fan relays or circuit boards with 42” harness. No additional relays or components required
  • Constant torque with better external static pressure control than standard PSC motor
  • Soft start and off ramp for quieter operation
  • Quiet and energy efficient continuous fan speed
  • Encapsulated electronics
  • 6kV surge protection
  • Two year warranty

Specifications:
  • Multi-speed, constant torque, brushless DC motor
  • Available in dual voltage rated 115V/230V single phase input, 50/60Hz
  • Designed to replace direct-drive blower motors in residential and light commercial indoor furnaces, air handlers, and package systems that were designed with a 6-pole 1075 rpm rated PSC motor
  • Available in 1/2 and 1 multi-HP ratings
  • 1/2 HP rating (1/5-1/2)
  • 1 HP rating (1/2-1)
  • Automatically determines motor direction using Genteq’s Rotation Sensing Technology
  • Four discrete speeds using 24VAC plus automatic continuous fan speed
  • NEMA 48-frame (5.6 inch diameter) belly band mount with 5-inch long 1/2 inch diameter shaft
  • UL and CSA recognized component.

Specs

–
Horse Power:

1/2

Type:

ECM

Voltage:

115/230V

Phase:

1

Rotation:

Reversible

Duty:

Continuous Air Over

RPM:

1075

Mount:

Round

Bearings:

Ball

Amperage:

6.7

Poles:

12

Enclosure Type:

Open Air Over

Speeds:

5

Insulation Class:

B

Overload Protection:

None

Frame:

48

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.88 out of 16 reviews
100% would recommend this product
4.88
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

A great replacement motor

I decided to give this a try. I had to read the directions a couple of times, but installation was easy. This motor uses low voltage to determine the motor speed and this works well. I love how quiet this motor is.
VS

Most Liked Negative Review

Short ramp time

A sound motor. Works well, but the 4 sec ramp up time is a far cry from the advertised ramp time of 45 seconds. Sort starts, but is up to full speed within 4 seconds. So much for the main reason , why you would want this motor. Supply House. Has excellent customer service. But trying to talk to the manufacturer is impossible. Sadly, they have a person that does not know the motor. or its functions, and just keeps going around in circles..
Showing 1-10 of 16 reviews

Short ramp time

A sound motor. Works well, but the 4 sec ramp up time is a far cry from the advertised ramp time of 45 seconds. Sort starts, but is up to full speed within 4 seconds. So much for the main reason , why you would want this motor. Supply House. Has excellent customer service. But trying to talk to the manufacturer is impossible. Sadly, they have a person that does not know the motor. or its functions, and just keeps going around in circles..
Specs ???
Nj
3 months ago
Was this review helpful to you?

Exception Value Replacement

I'm a homeowner whose ICP Gas Furnance PSC Motor tanked and replaced with this Evergreen IM Motor. Motor runs much quieter, especially when calling for Cooling. I updated my Ecobee Premium to run the fan 20min/hr to cycle air more often and cannot hear it. My ICP OEM motor casing included the mount, so I purchased a 4 leg packard mount bracket. Install took me about 4 hours, only because gained access to my secondary hear exchanger coil and had to clean it to improve air flow.
North NJ Homeowner
NJ
8 months ago
Was this review helpful to you?

ECU evergreen motor

Yes , I installed the motor and the motor worked as expected. The wiring diagram was good all except one wire that had to go on the right terminal. Call the manufacturer distributor and got some answers. I ordered a motor that was a continuous motor and had to install a relay to fix it but it worked out . I should have ordered a CM instead of a IM . Thanks
Evergreen ECM
Stuart, Fl
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Evergreen IM

Easy install to replace a BO 1/3hp 115v PSC motor. New belly band is a must if your old one looks like an erector set. Wiring & configuration is easy with included diagrams.
Master HVACR
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing motor

1/2 HP Carrier motor died suddenly (or perhaps not so suddenly as it was leaking oil apparently), and needed a new motor in the middle of a heat wave. Perfect replacement for a belly band mount (though getting it oriented right can be a little tricky). This motor is longer than the original PDC one, but fits just fine in the furnace. Don't think the 1 HP version (which can be set to 1/2 HP) would fit. Genteq documentation is amazing. This thing is engineered extremely well and they thought of everything. All parts are labeled, wires bundled, plugs oriented and steps explained. There are even YouTube videos that match the manuals so you can't miss. One note - the line voltage terminals on my board couldn't accept a piggyback connector on the terminal block, so I had to wire it directly to the door switch. Everything fired right up the first time. This motor is very quiet, very powerful. Definitely seems more powerful than the old motor. Constant torque is a great feature as well as the ramp up/down. Constant fan is extremely quiet - if you're away from the furnace you will not hear it or the airflow (my refrigerator 30 ft away is literally louder). You can tell Genteq knew a lot of folks who are handy but not in the trade were going to attempt this repair, and as such they made this as easy as possible. Thank you, Genteq.
MrFixer
Virginia
4 years ago
Was this review helpful to you?

Great replacement so far! I hope it keeps on running.

Love the technology, flexibility, and efficiency this motor offers. I hope it keeps on running for 30 years like the original GE motor did in my York/Luxaire furnace. I'm now considering putting an ECM replacement in my condensing unit for more savings of electric costs and avoid the downtime that could occur when the A/C is needed the most..
Doggle Boon
Lakewood, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and easy installation

I ordered this blower motor to replace the motor in my Ducane 92 series furnace, which is now 17 years old. We have run the fan almost constantly over the past 17 years. I'm a DIY'er, not a pro, and I found the instructions to be well written and easy to follow. I took my time to double check my work and it fired right up. It is much quieter and runs much slower in the always on state, which I really like because the main air return is near where we watch TV and was quite noisy. Now I don't hear it at all. I only hope I get another 17 years out of this one.
idahomeboy
Shelley, ID
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great !
Francis
Toms River. N.J.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great motor.

Wanted to test out if it was true what people online were saying that an ECM motor is more energy efficient than a PSC motor which usually found in air handlers/ Furnace to save money when running your AC or furnace. Installed it on the very end of the heating season so it only turned on a few hours for heating but because I can check on the Comed website my usage each hour i definitely saw a power decrease when the furnace was running so overall good buy.
Juan
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this motor to my customers!

I added an Air Scrubber to my airhandler, and wanted a more efficient and quiet blower motor. The Evergreen I'M is a great retrofit motor.
Have tech Randy
Berks county Pa.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy