Apply to be a TradeMaster!
Main product image of Chrome PVC Trip Lever Drain for Standard Tub w/ 1-1/2" Plastic Tubing
Magnifying glass
Hover image to zoom

Chrome PVC Trip Lever Drain for Standard Tub w/ 1-1/2" Plastic Tubing

Brand:
Gerber
SKU:
G0041510
Rating:
(4)
Q&A:
(0)
Chrome PVC Trip Lever Drain for Standard Tub w/ 1-1/2" Plastic Tubing
Magnifying glass
Hover image to zoom
$37.97 each
In Stock
In Stock
Get 61 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Chrome

Description

–
Chrome PVC Trip Lever Drain for Standard Tub w/ 1-1/2" Plastic Tubing

Product Features
  • Fits most tubs 14" to 16" high
  • 1-1/2" Plastic Tubing
  • Patented adjustable self-retaining rubber head gasket
  • Patented pre-adjustable linkage
  • Cast Brass Shoe Plug
  • Extra Long Plunger Stroke
  • Lubricated cast brass plunger
  • Chrome plated stamped brass domed strainer
  • Heavy duty, highly polished face plate
  • Partially assembled in carton
  • Compartmentalized packaging

Specs

–
Finish:

Chrome

Application:

Bathroom

Type:

Bath Drain

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC DWV P-Trap
SKU: P706X-015
3" Hub/ 4" Inside Total Knockout Closet Flange w/ Stainless Steel Ring, 2-1/2" Long Hub
SKU: 884-PTM
Sioux Chief

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

The finest PVC tub waste

This Gerber tub drain is much better quality than the typical tub drain
Steamdaddy
Long island
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great greber tub drain

I have been using the greber pvc drains for over 30 years. as good as the $100 dollar brass ones
steamdaddy
long island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Industry Standard

Gerber trip wastes have been around for decades and are almost the only ones worth installing.
Justin
North windham, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best trip lever on the market .

This is the best trip lever bathtub waste and overflow. It comes with solid brass parts .There is a grid screen over the drain that catches hair. Don't waste the money on the toe touch or lift and turn drain stopper that hair collects in the stopper and is hard to remove. This has been around for years for a reason and was the only type used in the past. This also can be bought with polished chrome trim that is less expensive
Plumbski
Mount Arlington NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy