Apply to be a TradeMaster!
Main product image of Chrome PVC Trip Lever Drain for Roman Tub w/ 1-1/2" Plastic Tubing
Magnifying glass
Hover image to zoom

Chrome PVC Trip Lever Drain for Roman Tub w/ 1-1/2" Plastic Tubing

Brand:
Gerber
SKU:
G0041513
Rating:
(0)
Q&A:
(0)
Chrome PVC Trip Lever Drain for Roman Tub w/ 1-1/2" Plastic Tubing
Magnifying glass
Hover image to zoom
$62.24 each
In Stock
In Stock
Get 9 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Chrome

Description

–
Chrome PVC Trip Lever Drain for Roman Tub w/ 1-1/2" Plastic Tubing

Product Features
  • Fits Most Tubs to 24" High
  • 1-1/2" Plastic Tubing
  • Adjustable Self-Retaining Rubber Head Gasket
  • Pre-Adjustable Linkage
  • Cast Brass Shoe Plug
  • Extra Long Plunger Stroke
  • Comes With A Limited Warranty
Includes
  • Lever/Faceplate
  • (2) 2-1/4" Faceplate Screws
  • Strainer and Strainer Screw

Specs

–
Finish:

Chrome

Application:

Bathroom

Type:

Bath Drain

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy