Apply to be a TradeMaster!
Main product image of Chrome Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing (20 Gauge)
Magnifying glass
Hover image to zoom

Chrome Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing (20 Gauge)

Brand:
Gerber
SKU:
G0041818
Rating:
(10)
Q&A:
(0)
Chrome Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing (20 Gauge)
Magnifying glass
Hover image to zoom
$86.97 each
In Stock
In Stock
Get 12 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
Chrome Trip Lever Drain for Standard Tub w/ 1-1/2" Brass Tubing (20 Gauge)

Product Features
  • Fits Most Tubs 14" to 16" High
  • 1-1/2" Brass Tubing in 20 Gauge
  • Adjustable Self-Retaining Rubber Head Gasket
  • Pre-Adjustable Linkage
  • Cast Brass Shoe Plug
  • Extra Long Plunger Stroke
  • Heavy Duty Cast Red Brass Head, Tee and Shoe
  • Comes With A Limited Warranty

Specs

–
Finish:

Chrome

Type:

Bath Drain

Material:

Brass

Gauge:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

9 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Great Products Great Delivery

Its nice to find two grade of products here. As a landlord its cheaper to fix it once with higher grade products than to do it twice. I deal with local plumbing supply houses and they don't seem to carry the better grade products. Also I have found their delivery often comes before the delivery date by FEDEX.
JoeyC
Staten Island, New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Very good quality.
Roberto
Upstate NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again.

I've always used Gerber tub wastes because they are simple and solid. They're easy to install. There are fancier tub drains around but sometimes parts are difficult to find. This is a real good quality item that works and looks good. No stopper to worry about and the strainer keeps most hair and debris from going down the drain.
Brad the plumber
Richmond, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item.

The construction of the drain is top notch.
Eddie
NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product!

This gerber trip lever tub drain is much better quality than the one I purchased at the big box store and returned. It installed very easily and works just fine. It was delivered quickly as promised.
John
Downriver, Detroit
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great purchase experience!!!

I purchased a Gerber 41-818 from Supplyhouse.com. The product was exactly what I had expected. I received the product in 1 day at my home after ordering (a very expedient delivery with no extra shipping charges). It was a great purchase experience. I have purchased prior from Supplyhouse.com with the same quality experience. I highly recommended purchasing from Supplyhouse.com.
Michael
Bellport New York...
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great quality

this is professional quality. Lots of metal, well made. --identical to the 40 year old unit it replaced. Will immediately order this exact model again. Recommend to order brass nuts to separately, if desired, to sub for the coated zinc nuts This style is more kid/renter proof-- the strainer prevents hair/toys/etc from going down the drain and causing clogs-- unlike a popup style
steve
baltimore
9 years ago
Was this review helpful to you?

Yes

These are the best bath waste's on the market and the choice of professional plumbers.
Bulldogg
Ct
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

Installation went great. Old drain was same make & model
Jobey
Winthrop Harbor, IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great servicd

I ordered the drain in the afternoon and it arrived at my home the following day.
Tomkol
Concord, NH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy