Apply to be a TradeMaster!
Main product image of Chrome Trip Lever Drain for Roman Tub w/ 1-1/2" Brass Tubing (17 Gauge)
Magnifying glass
Hover image to zoom

Chrome Trip Lever Drain for Roman Tub w/ 1-1/2" Brass Tubing (17 Gauge)

Brand:
Gerber
SKU:
G0041813
Rating:
(3)
Q&A:
(1)
Chrome Trip Lever Drain for Roman Tub w/ 1-1/2" Brass Tubing (17 Gauge)
Magnifying glass
Hover image to zoom
$111.47 each
In Stock
In Stock
Get 11 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
Chrome Trip Lever Drain for Roman Tub w/ 1-1/2" Brass Tubing (17 Gauge)

Product Features
  • Fits most tubs to 24" high
  • 1-1/2" Brass Tubing in 17 Gauge
  • Adjustable Self-Retaining Rubber Head Gasket
  • Pre-Adjustable Linkage
  • Cast Brass Shoe Plug
  • Extra Long Plunger Stroke
  • Heavy Duty Cast Red Brass Head, Tee and Shoe
  • Comes With A Limited Warranty

Specs

–
Finish:

Chrome

Type:

Bath Drain

Material:

Brass

Gauge:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC DWV P-Trap
SKU: P706X-015
1-1/2" No Hub Coupling
SKU: NHC150
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect for a soaking tub

I had no idea I needed this, but my plumber was able to get this quick and not hold up the schedule of my rennovation.
Tubby
Bath, ME
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Built like a tank

I needed a large drain that I could cut down to custom fit an old tub. This worked out well for that purpose. This particular unit with the 17 gauge tubing is really beefy.
Jorn
Boston, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Great quality and price. Unfortunately it would not fit my installation, no fault of the supplier. It was just an unseen problem.
MoJames
Springfield, MO
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have the gerber 41-818 bath drain trip lever in existing tub.I'm remodeling bathroom and would like to get side outlet.Because I'm backing tub over claw space and need to run horizontal for about a foot and half..I just would like the side outlet only and can I use my old plunger...Please let me know I needed it yesterday....Thanks

Asked by mark 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you will need a whole new drain unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy