Apply to be a TradeMaster!
Main product image of 1-1/2" x 16" PVC Slip Joint Waste Arm
Magnifying glass
Hover image to zoom
1-1/2" x 16" PVC Slip Joint Waste Arm
Magnifying glass
Hover image to zoom
$1.87 each
In Stock
In Stock
Get 1,096 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Finish
PVC
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
1-1/2" x 16" PVC Slip Joint Waste Arm

Specs

–
Type:

Waste Tube

Material:

PVC

Size:

1-1/2"

Length (Inches):

16"

Finish:

PVC

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Size
Length (Inches)
Finish
CURRENT ITEM
Waste Tube
PVC
1-1/2"
16"
PVC
Extension Tube
PVC
1-1/2"
16"
PVC

You May Also Need

1-1/2" x 12" PVC Slip Joint Tailpiece
SKU: TPV2150-12SJ
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy