Apply to be a TradeMaster!
Main product image of 2.5 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom

2.5 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant

Brand:
Goodman
SKU:
GSX140301
Rating:
(0)
Q&A:
(0)
2.5 Ton 14 SEER Central Air Conditioner w/ R410A Refrigerant
Magnifying glass
Hover image to zoom
GSX140301 has been discontinued
Discontinued October 1, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
GSXN 2.5 Ton 14.3 SEER2 Energy-Efficient Split System Air Conditioner w/ R410A Refrigerant
Brand:
Goodman
SKU:GSXN403010
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Warranty
10 Year (Parts) Warranty
Product Highlight: Voltage
208/230V
Product Highlight: SEER
14 Rating
Product Highlight: Ton
2.5
Product Highlight: Horse Power
1/6 HP

Description

The Goodman GSX14 14 SEER Air Conditioner uses the environmentally friendly refrigerant R-410A and features the unique Goodman sound control top design for quiet operation. In addition, the unit has an attractive louvered metal guard that protects the coil from damage plus a powder-paint finish that provides premium durability and improved UV protection.

Standard Features:
  • R-410A environmentally friendly refrigerant
  • Factory-installed liquid line filter dryer
  • 850-RPM condenser fan motor
  • High-efficiency scroll compressor
  • Brass liquid and suction line service valves
  • Contactor with lug connection
  • Ground lug connection
  • ARI Certified; ETL Listed

Specs

Cooling Capacity (BTU):

30000

SEER:

14

EER:

12.0

Ton:

2.5

Horse Power:

1/6

Voltage:

208/230V

Phase:

1

Suction Line:

3/4"

Liquid Line:

3/8"

Weight (lbs):

180 lbs

Warranty:

10 Year (Parts)

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

20 Replacement Parts

Allstyle Piston Kit, B1789867
SKU: B1789867
Goodman-Amana
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM