Apply to be a TradeMaster!
Main product image of 3/4" NPT UP-ZV 2-Way, Normally Closed Zone Valve with End Switch
Magnifying glass
Hover image to zoom

3/4" NPT UP-ZV 2-Way, Normally Closed Zone Valve with End Switch

Brand:
Grundfos
SKU:
97627417
Rating:
(0)
Q&A:
(0)
3/4" NPT UP-ZV 2-Way, Normally Closed Zone Valve with End Switch
Magnifying glass
Hover image to zoom
$162.38 each
In Stock
In Stock
Get 4 Tomorrow, Jul 3
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

The Grundfos UP Zone Valve incorporates the latest in robust motor and gearing technology, ensuring long life and quiet operation.

Features:
  • In-line removable actuator for ease of installation and service
  • Silent Close-Off Technology
  • Compact / Economical design
  • Sychronous Hysteresis Motor: 7VA, 5W
  • Valve position indicator and Manual Open/Close lever
  • Easy Push Actuator Removal Button
  • Sealed End Switch: Normally closed
  • Enlarged Geared Transmission/Coil Spring: Delivers 20 PSI Close Off @ 7.5 Cv
  • Stainless Steel Valve Stem: Closed and Open System Rated
  • Durable Forged Brass Body: 300 PSI Rated
  • High temp. EPDM Paddle and O-rings: 32°F to 240°F Rated and 50% Glycol Rated
  • Convenient Clean Out Cap

Specs

Type:

Zone Valve

Connection Type:

Threaded

Size:

3/4"

Voltage:

24V

Position:

Normally Closed

End Switch:

Yes

Min Fluid Temp:

33°F

Max Fluid Temp:

240°F

Flow Capacity (Cv):

3.5

Body Pattern:

2-Way

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
8am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Connection Type
Size
Voltage
Position
Flow Capacity (Cv)
CURRENT ITEM
Product Image of 3/4" NPT UP-ZV 2-Way, Normally Closed Zone Valve with End Switch
3/4" NPT UP-ZV 2-Way, Normally Closed Zone Valve with End Switch
SKU: 97627417
Threaded
3/4"
24V
Normally Closed
3.5
3/4" Geo-Sentry GeoThermal Zone Valve Normally Closed (Threaded)
SKU: V075T2G2ZA024Q4A2
Threaded
3/4"
24V
Normally Closed
10.3
Threaded
3/4"
24 VAC
Normally Closed
10.3

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy