Apply to be a TradeMaster!
Main product image of 3/4" ProPress FTG x Female Street Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom
3/4" ProPress FTG x Female Street Bronze Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$26.48 each
BOX UP & SAVE 5%
$126.05 box of 5
$25.21 each
In Stock
In Stock
Get 91 Mon, Nov 23
Order by today, receive Monday
Size: 
3/4"
1-1/4" x 1/2"1/2"3/4"1"1-1/4"1-1/2"2"1/2" x 3/8"1/2" x 3/4"3/4" x 1/2"1" x 1/2"1" x 3/4"
Thread Type: 
Female
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
The original press pipe joining solution, Viega ProPress provides a fast, secure method to join copper tube without flame. Perfect for plumbing, heating, fire protection or potable water systems, Viega ProPress offers more pipe fitting configurations than any other system.

Features:
  • For use with ASTM B88 tubing
  • Bronze
  • Street, female pipe thread
  • Specs

    –
    Size:

    3/4"

    Lead Free:

    Yes

    Material:

    Bronze

    Thread Type:

    Female

    Connection Type:

    Press x FNPT

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Material
    Thread Type
    CURRENT ITEM
    Product Image of 3/4" ProPress FTG x Female Street Bronze Adapter (Lead Free)
    3/4" ProPress FTG x Female Street Bronze Adapter (Lead Free)
    SKU: 79445
    3/4"
    Bronze
    Female
    3/4"
    Copper
    Press x Female
    3/4" x 1/2"
    Copper
    Press x Female

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy