Shop Grundfos ECM Promotion
Main product image of ALPHA2 15-55SF/LC Stainless Steel Circulator Pump (w/ Line Cord)
Magnifying glass
Hover image to zoom

ALPHA2 15-55SF/LC Stainless Steel Circulator Pump (w/ Line Cord)

Brand:
Grundfos
SKU:
99163972
Rating:
(10)
Q&A:
(1)
ALPHA2 15-55SF/LC Stainless Steel Circulator Pump (w/ Line Cord)
Magnifying glass
Hover image to zoom
99163972 has been discontinued
Discontinued July 25, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V
Brand:
Grundfos
SKU:59896773
(22)
Order by today, receive 77 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/16 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Temp (F)
36°F Min Temp
Product Highlight: Max Temp (F)
230°F Max Temp

Description

–
Grundfos is proud to introduce the next generation of energy efficient circulators - the Grundfos ALPHA. By incorporating a permanent magnet motor design, power consumption is now reduced by 50%. The Grundfos ALPHA adapts to the variable demands of the system without sacrificing comfort. Using the AUTOADAPT feature, the Grundfos ALPHA will analyze the system and adjust to meet your heating demands.

Features:
  • AUTOADAPT measures system changes automatically and maximizes energy savings
  • Easy-to-use operation
  • Select a mode with the touch of a button
  • Easy-to-read LED display shows flow indication and power consumption
  • Simple plug connections
  • No wiring required

Specs

–
Application:

Zoning

Horse Power:

1/16

Flow Range (GPM):

0-21

Head Range (ft.):

0-19

Max Head (Ft):

18

Min Temp (F):

36°F

Max Temp (F):

230°F

Max Pressure (PSI):

150

Phase:

1

Voltage:

115V

Amperage:

0.65

Type:

Var. Speed Pump

Frequency:

60 Hz

Connection Type:

Flanged x Flanged

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 10 reviews
90% would recommend this product
4.8
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Perfect drop in replacement

I bought this as a replacement for an existing pump. I told the fam to expect the water to be off for about an hour and more if I needed to make a run for parts. I was back up and running in 20 minutes. It took longer to drain the water lines than to swap the pump. Instructions say to let the auto function run for a week to adjust. Make sure to do that as it took about two days for it to normalize. Also had to run it at level III for a little while to get air out of the system but it has run flawlessly and quietly ever since. I have to put my hand on it to convince myself it is running.
VS

Most Liked Negative Review

Good pump except removable cord system

If removing cord from pump ( it has locking pin) and then replugging, the cord socket is very sensitive to movement and you have to wiggle it to get good contact and then make sure cord doesn't move. I'm sure it has something to do with the small pins in the socket not aligning correctly when replugging.
Showing 1-10 of 10 reviews

I would buy this product again

N/A
Girl
20781
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

The pump was easy to install and came with good installation/operation manual. It's very quiet and energy efficient.
Tom
Berkeley
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Works as expected. Ive used this before on a boiler system, this time I used for a re-circ line. Its a very nice pump. Still not sure how it works exactly I just know I put it on AUTO and let it do its thing. 😂
Omega Plumbing
San Luis Obispo
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Beautifully

Replaced a motion sensor activated system that was about 50/50 at getting the hot water circulated when needed. This pump is quieter and simply works. I run on the low setting and is perfect for what I need. I have several other pumps and this is now the go to replacement.
Apartment Owner
So. Cal.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Costs a little more than Gronfos cartridge, uses 1/5 power

Easy to swap out a Grundfos that needed a cartridge. This one uses 1/5 the power so should pay for itself in 2 years.
SteveP
Lucas Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pump except removable cord system

If removing cord from pump ( it has locking pin) and then replugging, the cord socket is very sensitive to movement and you have to wiggle it to get good contact and then make sure cord doesn't move. I'm sure it has something to do with the small pins in the socket not aligning correctly when replugging.
Spec
Cleveland Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect drop in replacement

I bought this as a replacement for an existing pump. I told the fam to expect the water to be off for about an hour and more if I needed to make a run for parts. I was back up and running in 20 minutes. It took longer to drain the water lines than to swap the pump. Instructions say to let the auto function run for a week to adjust. Make sure to do that as it took about two days for it to normalize. Also had to run it at level III for a little while to get air out of the system but it has run flawlessly and quietly ever since. I have to put my hand on it to convince myself it is running.
Eric C
Chattanooga, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT SMART CIRCULATOR

Show power consumption and flow rate and has Auto Adapt control feature built in. SS for potable water systems.
SolarDog
Cabin John, MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Versatile circulator pump for a small home radiant system

I've used many grundfos circulator pumps in various radiant heating projects. This one is a welcome improvement over earlier models, adaptable to a wide range of load requirements, and nicely engineered. I'm currently using this pump as the sole circulator for a radiant floor system in a my latest modular small home prototype, with no regrets.
Jim
Whidbey Island, Washington
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the finest recirculating pump that I have purchased

Along with the flange kit is installed immediately into my system replacing a pump that was installed with the water heater and under performed from day one. The help that I received from the staff was very easy and they were very competent.
Hiker
Reno, NV
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is an IFC available for this pump

Asked by Fred 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, 596630 would be the IFC for it

Was this review helpful to you?