Shop Grundfos ECM Promotion
Main product image of 1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Threaded)
Magnifying glass
Hover image to zoom

1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Threaded)

Brand:
Grundfos
SKU:
96806129
Rating:
(1)
Q&A:
(0)
1/2" GF 15/26 Bronze Dielectric Isolation Valve Pair, No Lead (Threaded)
Magnifying glass
Hover image to zoom
$65.26 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Bronze
Product Highlight: Size
1/2"
Product Highlight: Used With
UPS Series, MAGNA Series, UP Series

Description

–
This is a packaged dielectric isolation 0.5" Sweat valve set for Grundfos ALPHA, UP, and UPS pumps with a GF 15/26 flange connection.

Compatible with:
  • Grundfos ALPHA pumps with 15/26 flange
  • Grundfos UP pumps with 15/26 flange
  • Grundfos UPS pumps with 15/26 flange
  • Grundfos MAGNA pumps with 15/26 flange

Specs

–
Size:

1/2"

Material:

Bronze

Connection Size:

1/2"

Connection Type:

Threaded

Used With:

UPS Series

MAGNA Series

UP Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price and product.

I needed to replace a water circulating pump for my ground source heat pump, 230 volt. This pump worked perfectly for the application. We have terrible water " very corrosive" so I'm trying the isolation shut off valves to try to cut down on this problem.
Rog
Nm
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy