Apply to be a TradeMaster!
Main product image of Nokorode 95/5 Pre-Tinning Paste Flux in Tool Box (8 oz.)
Magnifying glass
Hover image to zoom

Nokorode 95/5 Pre-Tinning Paste Flux in Tool Box (8 oz.)

SKU:
14115
Rating:
(2)
Q&A:
(0)
Nokorode 95/5 Pre-Tinning Paste Flux in Tool Box (8 oz.)
Magnifying glass
Hover image to zoom
$20.47 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–

Nokorode® Pre­Tinning Paste Flux is a creamy-smooth paste specifically formulated with a small amount of 95/5 tin/antimony solder powder in the formula and a heat indicator. It is formulated to clean, pretin and flux the joint all at one time. Provides a fast, safe method of fluxing most common metals and solders. Excellent for use on larger diameters fittings or faster solderings of smaller diameter fittings because it automatically tins before reaching higher temperature.


Characteristics:

  • Produces excellent, leak­free soldered joints
  • Lead-free
  • Excellent wetting ability allows solder to flow easily and uniformly into joints
  • Cleans, Pretins and fluxes
  • Smooth stable paste for easy brush on application
  • VERY low spattering 
  • VERY low scorching or burning 
  • VERY low corrosive properties prevents pitting
  • Contains small amount of 95/5 solder powder 
  • Excellent for larger diameter fittings or faster soldering of small diameter fittings


Applications:


Nokorode® Pre­tinning Paste Fluxis recommended for 95/5 or 50/50 solder applications. Can be used on common metals including copper, tin, zinc, nickel, and sheet lead. Do not use on magnesium or aluminum.

Specs

–
Product Type:

Solder/Flux Combo

Volume:

8 oz.
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
You May Also Need

1/2" x 6" Solder Flux & Acid Brush
SKU: 30712
Oatey

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Stuff... far superior to Oatey No.95

This is a great product, especially when compared to Oatey No.95. I won't be using anything else going forward.
Jonathan
NY
4 years ago
Was this review helpful to you?

Really Good Flux / Rosin

Having spent decades as a plumbing DIY'er (and ending up with messy looking solder joints), I decided to upgrade my tools and materials. MAPP gas torch, Silver bearing solder, and pre-tinning paste flux. I don't know which made the most difference but, all of my joints since the upgrade look like a pro did them and none of them leaked.
Hunt
Austin, Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?