Apply to be a TradeMaster!
Main product image of 60/40 Lead-Bearing Rosin Core Solder 1 lb. Spool - (60% Tin - 40% Lead)
Magnifying glass
Hover image to zoom

60/40 Lead-Bearing Rosin Core Solder 1 lb. Spool - (60% Tin - 40% Lead)

Brand:
Harris
SKU:
60R61
Rating:
(2)
Q&A:
(0)
60/40 Lead-Bearing Rosin Core Solder 1 lb. Spool - (60% Tin - 40% Lead)
Magnifying glass
Hover image to zoom
$36.51 each
In Stock
In Stock
Get 33 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
40% Lead, 60% Tin
Product Highlight: Volume
1 lb

Description

–
With some exceptions, these tin-lead solders can be used to join copper and most copper alloys, lead, nickel alloys and steel. Tin-lead solders are not recommended for joints subject to high stress or vibration in the cooling industry due to lack of sufficient elongation properties. These solders are also available with rosin or acid core. Similar to 50/50 but flows faster due to narrow melting range.

CAUTION: Lead-bearing solders are not to be used in potable water systems.

Specs

–
Product Type:

Solder

Wire Solder

Material:

40% Lead

60% Tin

Volume:

1 lb

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Sterling Lead Free Wire Solder (1 lb. Spool)
SKU: 331755
Harris

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good Quality Solder

The solder works as it should and makes good joints.
mpfrench
Huntsville, AL
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 star solder

Flows great works perfectly
Freedom
Tampa fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy