Apply to be a TradeMaster!
Main product image of 16" x 24" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

16" x 24" x 1" MERV 8 Multi-Pleated Panel Filter

SKU:
102041008
Rating:
(3)
Q&A:
(0)
16" x 24" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$11.30 each
BOX UP & SAVE 5%
$128.76 box of 12
$10.73 each
In Stock
In Stock
Get 15 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 24" x 1"
Product Highlight: Material
Synthetic

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

16" x 24" x 1"

Filter Type:

Pleated

You May Also Need

20" x 25" x 1" MERV 8 Multi-Pleated Panel Filter
SKU: 102700009
Hart & Cooley

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I would buy this product again

Great service from SupplyHouse. Always receive exactly what I needed
Boiler Bill
Bedford Pa
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes - good quality and inexpensive.

fast delivery to your door step; in stock and no issues
JD
NJ
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Customers love the quality
Al
Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy