Apply to be a TradeMaster!
Main product image of 20" x 24" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

20" x 24" x 1" MERV 8 Multi-Pleated Panel Filter

SKU:
102041017
Rating:
(5)
Q&A:
(0)
20" x 24" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$9.97 each
BOX UP & SAVE 6%
$113.04 box of 12
$9.42 each
In Stock
In Stock
Get 276 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 24" x 1"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

20" x 24" x 1" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

20" x 24" x 1"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

All around good deal

Good quality at a great price!
Mark
Missouri
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You must try them!!!

Great Product and great service as usual
Mortie
07726
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding

Always great products and fast service
Mortie
Englishtown NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trying for first time. Good so far

Trying for first time. Seems to be great
Bubba
Bradenton, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product and service!

Product works and arrived sooner than expected. Unlike the big box stores, Supply House had my size in stock at a reasonable price.
Thunderhead
Pace, FL.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy