Apply to be a TradeMaster!
Main product image of 16" x 30" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

16" x 30" x 2" MERV 8 Multi-Pleated Panel Filter

SKU:
102042018
Rating:
(4)
Q&A:
(0)
16" x 30" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$19.90 each
BOX UP & SAVE 6%
$224.40 box of 12
$18.70 each
In Stock
In Stock
Get 41 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 30" x 2"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

16" x 30" x 2" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

16" x 30" x 2"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Air filters

I always order my air filters for my house from Supply House. I always receive these filters the next day.
Onelindy
Waretown NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy my air filter from this company

This company is fast and efficient when ordering air filters. I ordered one day and received the next.
Linda
Waretown NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a hard to find filter...SupplyHouse.com HAD IT!!!

They are so helpful in providing exactly what I needed and for a very old air conditioner unit. The parts are hard to find now. Thank you!!!!
Inez
Ft. Lauderdale, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Get product, good price, great service. Used in a home furnace Merv 8 is what works best.Suppy House has most everything.
none
Sandy OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy