Apply to be a TradeMaster!
Main product image of 16" x 20" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

16" x 20" x 2" MERV 8 Multi-Pleated Panel Filter

SKU:
102700016
Rating:
(4)
Q&A:
(0)
16" x 20" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$8.07 each
BOX UP & SAVE 6%
$91.08 box of 12
$7.59 each
In Stock
In Stock
Get 1,053 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 20" x 2"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

16" x 20" x 2" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

16" x 20" x 2"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
Size
Filter Type
Synthetic
Replacement Filter
16" x 20" x 2"
Pleated
Synthetic
Replacement Filter
16" x 20" x 2"
Pleated

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great job

Great job on my questions.
Burnsy
Hillsboro
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sturdy and durable. Will buy again.

Very sturdy and holds up well, even in commercial a/c and heating units.
Torch
Pittsburgh, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price and product are right on

Price was right and the filters are high quality
J
Pittsburgh Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent product and Customer Service

Economical price, prompt delivery, excellent customer service. We will continue to purchase products for our facility maintenance needs.
BP
Wareham, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy