Apply to be a TradeMaster!
Main product image of 15" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

15" x 20" x 1" MERV 8 Multi-Pleated Panel Filter

SKU:
102700005
Rating:
(0)
Q&A:
(0)
15" x 20" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$8.67 each
BOX UP & SAVE 6%
$98.16 box of 12
$8.18 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
15" x 20" x 1"
Product Highlight: Material
Synthetic

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

15" x 20" x 1"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy