Apply to be a TradeMaster!
Main product image of 18" x 24" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

18" x 24" x 2" MERV 8 Multi-Pleated Panel Filter

SKU:
102700018
Rating:
(3)
Q&A:
(0)
18" x 24" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$9.57 each
BOX UP & SAVE 6%
$108.36 box of 12
$9.03 each
In Stock
In Stock
Get 15 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 24" x 2"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

18" x 24" x 2" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

18" x 24" x 2"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" x 20" x 2" MERV 8 Multi-Pleated Panel Filter
SKU: 102700016
Hart & Cooley

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Glad I found this company

No one in town had these filters i bought some other things from theses guys couple weeks ago that I couldn't find here..They seem to have little everything and good prices quick delivery I got filters in 1 day ..very happy with my purchases.
Loco
Frankfort Kentucky
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought this product several times

It's the exact size and it fits in my rooftop air conditioning's perfectly highly recommend them
Jimmy
Nj
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product for the money

These are air handler filters -- they filter -- not a big quality play, mostly a price play, and the Supply House pricing is GOOD!
Jeff
Spartanburg, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy