Apply to be a TradeMaster!
Main product image of 20" x 30" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

20" x 30" x 1" MERV 8 Multi-Pleated Panel Filter

SKU:
102041012
Rating:
(4)
Q&A:
(0)
20" x 30" x 1" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$13.19 each
BOX UP & SAVE 4%
$152.04 box of 12
$12.67 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 30" x 1"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

20" x 30" x 1" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

20" x 30" x 1"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" x 25" x 1" MERV 8 Multi-Pleated Panel Filter
SKU: 102700007
Hart & Cooley

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Rapid shipping and reasonable prices.

Great deal
Roger
Palm Beach Gardens, FL
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and super easy

Love ordering my filters from them.My last order is saved and just a click of a botton is ordered and comes right to your house super fast.
Jeana
Appache junction
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very weak cardboard frame.

This filter is quite anemic, BOTH kinked and collapsed up inside my return immediately upon first fan start post installation. And of course the crease in the frame deems them useless once that occurs. Stick with a better quality, I feel fleeced buying something this poor.
MitchK
Lad Vegas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FANTASTIC SUPPLIER

great product and great company
gary
Tennessee (TN)
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy