Apply to be a TradeMaster!
Main product image of 16" x 25" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

16" x 25" x 2" MERV 8 Multi-Pleated Panel Filter

SKU:
102700017
Rating:
(11)
Q&A:
(1)
16" x 25" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$7.86 each
BOX UP & SAVE 4%
$90.60 box of 12
$7.55 each
In Stock
In Stock
Get 1,215 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 2"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

16" x 25" x 2" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

16" x 25" x 2"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
Size
Filter Type
Synthetic
Replacement Filter
16" x 25" x 2"
Pleated
Synthetic
Replacement Filter
16" x 25" x 2"
Pleated

You May Also Need

16" x 20" x 2" MERV 8 Multi-Pleated Panel Filter
SKU: 102700016
Hart & Cooley

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Yes, and they're air filters for filtering air

These are great! They're square and they filter the air!
Jimmy J
Buffalo ny
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i will contunie to buy this product .

These filters are the best i have seen here on the stores. i always like the way they are carefully packed.
Ben
Las Cruces, NM
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding service!!

I have ordered several times from The Supply House. They are always in stock. The orders are processed very quickly and shipped out just as fast receiving my order generally the next day. They are priced right saving me money in the filters I buy for my Church Supply House is highly recommended.
Bill
Lubbock, Tex
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, perfect fit.

Great product. Customer service is excellent. 2 large boxes of filters arrived at my house the day after ordering. Filters were packaged well to prevent any damage. As the service tech for a church, Supply House is my new Go To.
Bill
Lubbock, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice filters delivered quick

Yep. They're filters. AND thry filter
Jimmy
Buffalo ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i'll shop here again

easier and better than going to home despot--and cheaper. quick delivery arrived earlier than expected
really?
berkele, ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On time as promised

Perfect filters for the perfect price.
Scottyx
Henderson NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again and again.

This product are the best i can find in town.
Juan
Alburquerque, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Excellent service
Ray
Irving TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Good filter and price
Tony
Poughkeepsie NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many come in a full case?

Asked by Todd 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Todd, this is a great question. However, we sell them individually and do not offer them in case quantities.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy