Apply to be a TradeMaster!
Main product image of 16" x 16" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom

16" x 16" x 2" MERV 8 Multi-Pleated Panel Filter

SKU:
102042005
Rating:
(2)
Q&A:
(0)
16" x 16" x 2" MERV 8 Multi-Pleated Panel Filter
Magnifying glass
Hover image to zoom
$13.65 each
BOX UP & SAVE 6%
$153.84 box of 12
$12.82 each
In Stock
In Stock
Get 274 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 16" x 2"
Product Highlight: Material
Synthetic

Description

–
NOTE: Size is a nominal size. The actual filter size is smaller. Please check the Product Overview PDF for details on actual sizes.

16" x 16" x 2" MERV 8 Multi-Pleated Panel Filter

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

16" x 16" x 2"

Filter Type:

Pleated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product, perfect fit.

Great product. Customer service is excellent. 2 large boxes of filters arrived at my house the day after ordering. Filters were packaged well to prevent any damage. As the service tech for a church, Supply House is my new Go To.
Bill
Lubbock, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fit my units as they should and easy to install!
Brandon
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy