Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Hartland Controls
120V/208V/240V/480V (Primary) 24V (Secondary), 75VA Transformer, Foot Mount
Brand:
Hartland Controls
SKU:
TRAN-75VA
Rating:
(1)
Q&A:
(0)
Hover image to zoom
We no longer carry TRAN-75VA
Unavailable since March 11, 2023
Direct Replacement:
Foot Mount 120/208/240/480V (Primary) 24V (Secondary) 75VA Transformer
Brand:
Packard
SKU:
PF52475
(4)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Foot
Description
–
120V/208V/480V (Primary) 24V (Secondary), 75VA Transformer, Foot Mount
Specs
–
Product Type:
Transformer
Voltage (Primary):
480V
120V
208V
240V
Voltage (Secondary):
24v
Mount:
Foot
VA Rating:
75
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Transformer, 40VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Foot Mount
SKU:
90-T40F3
White Rodgers
2 Pole Contactor (24V, 40 Amp)
SKU:
C240A
Packard
Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
SKU:
PF42440
Packard
Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
SKU:
PF4031OEM
Packard
1 Pole Contactor (24V, 40 Amp)
SKU:
C140A
Packard
10 MFD Oval Motor Run Capacitor (440/370V)
SKU:
TOCF10
Titan Pro
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great product
Fast shipper
Jim
Dallas
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video