Apply to be a TradeMaster!
Main product image of 9" x 12" Industrial Dry Towels (220 per Pack)
Magnifying glass
Hover image to zoom

9" x 12" Industrial Dry Towels (220 per Pack)

SKU:
77100
Rating:
(0)
Q&A:
(0)
9" x 12" Industrial Dry Towels (220 per Pack)
Magnifying glass
Hover image to zoom
$28.37 each
BOX UP & SAVE 12%
$599.76 box of 24
$24.99 each
In Stock
In Stock
Get 131 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
24" Length

Description

–
BLUE MONSTER MONSTER WIPES Industrial Towels are a low-lint, cellulose and synthetic-based disposable wiper offering superior wet strength and versatility for light to heavy-duty wiping applications. With 550% absorbent capacity, MONSTER WIPES Industrial Towels are great for cleaning up water, solvent and oil-based spills.
MONSTER WIPES Industrial Towel’s latex-free fabric is soft, virtually lint free, for delicate wiping applications, while providing superior strength for cleaning tools, parts and a range of hard surfaces.

Product Features
  • Easy Dispensing
  • Superior Wet Strength
  • 550% Absorbent Capacity!
  • Long-lasting performance reduces waste
  • Ideal for parts, tools and surface cleaning, heavy-maintenance wiping

Specs

–
Size:

1/2"

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Black Mamba Nitrile Gloves, XL (Box of 100)
SKU: BLK-130
Black Mamba
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy