Apply to be a TradeMaster!
Main product image of Cadmium-Sulfide Flame Detector w/ 15" leads
Magnifying glass
Hover image to zoom
Cadmium-Sulfide Flame Detector w/ 15" leads
Magnifying glass
Hover image to zoom
$28.45 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Overview
  • Photoconductive flame sensing device for sequencing oil burner systems.
  • On flame failure, the light sensitive cadmium sulfide cell, in conjunction with flame sensing circuitry, causes the Protectorelay® control to shutdown the main oil burner.
  • Glass-to-metal hermetic seal in plug-in cell prevents deterioration by humidity, soot or oil fumes.
  • Replaceable CAD Cell

Features
  • 120320 Replacement Cad Cell. 7.5 mA minimum sensitivity at 2 ft. candles; 130367 Replacement Cad Cell. 12.0 mA minimum sensitivity at 2 ft. candles.
  • Mounting Bracket: Type R
  • Electrical Connections:leadwires: NEC Class 1; Includes 2 flag 1/4 in. quick connects.
  • Temperature Range: 140 F
  • Includes:A, B, E, J and P mounting brackets and fuel line adaptor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Sensor Cad Cell
SKU: 7006U
R.W. Beckett

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.93 out of 14 reviews
100% would recommend this product
4.93
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Universal

Unit works good
Bill
Ohio
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfedt fit

perfect replacement. fixed the problem
Padave
summerville,pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm

We came home from a short vacation to a non functioning burner and no hot water. Made a quick check and found flame detector looking sick. Checked continuity and found an open. Ordered this exact replacement. plugged it in and burner started.
Gandalf 1938
Boston Area
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly...

This flame detector fit my Beckett AFG burner perfectly and got me back up and running in no time. The whole sensor with the leads is only a few dollars more than just buying a plug-in sensor alone. This is what was already in my burner so I knew it would work.
Daddy-O
Blairstown, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Perfect fit on an old Longwood furnace. Good price and fast shipping
Whirlybird
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Everything went smooth, Easy to order the part, received it in 2 days as expected, was packaged properly, put the part in and everything worked like it was suppose to.
Reggie
Grand Marais, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Back in business!

My furnace would kick off even with a good flame. I troubleshooted the problem and I needed a new cad cell. This was the exact cad cell already in my furnace so I ordered another one. I did not need the wiring harness or the mount since they were already in good shape. I replaced just the 'eye' and I was back in business.
Daddy_O
Blairstown, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great.....

Plug in started to work....... 😜😜
ET the fixer
Wash. Stinky state!,,,,,,,,
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Bought this and it came very quickly. Supply house is the only place I'll be ordering anything they carry from. Always exactly what I order and always packaged to protect it during transport.
Josh
Rochester ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked exactly as supposed to on my Thermo-Pride oil furnace

Perfect fit for the factory unit that had lost it's ability to detect the flame. I used it on my Thermo-Pride 156,000 BTU oil furnace.Wires were long enough to fit under the cutoff relay and have plenty of length to trim wires even shorter if needed.
bob
North Carolina
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy