Apply to be a TradeMaster!
Main product image of 120 Vac 2 pole Definite Purpose Contactor (30 A), DP2030B1003
Magnifying glass
Hover image to zoom

120 Vac 2 pole Definite Purpose Contactor (30 A), DP2030B1003

Brand:
Resideo
SKU:
DP2030B1003
Rating:
(3)
Q&A:
(1)
120 Vac 2 pole Definite Purpose Contactor (30 A), DP2030B1003
Magnifying glass
Hover image to zoom
DP2030B1003 has been discontinued
Discontinued December 6, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
30 Amps
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

–
Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Coil Ratings Voltage 120 Vac
  • Poles: 2
  • Electrical Connections (main): #10 combination head screws
  • Contact Connections (coil): double 1/4 in. quick-connects
  • Dimensions (in.): 2.2" high x 3.31" wide x 2.17" deep
  • Contact Electrical Ratings (AFL @ 277, 480, 600 Vac) 30 A @ 240/277 Vac

Specs

–
Voltage:

120v

Application:

Economy Definite Purpose Contactor

Poles:

2

Amperage:

30

Temperature Range (F):

-4°F to 149°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Voltage
Poles
Amperage
CURRENT ITEM
Product Image of 120 Vac 2 pole Definite Purpose Contactor (30 A), DP2030B1003
120 Vac 2 pole Definite Purpose Contactor (30 A), DP2030B1003
SKU: DP2030B1003
(3)
120v
2
30
120v
2
30

You May Also Need

Foot Mounted 120/208-240V (Primary) 24V (Secondary) 40VA Transformer
SKU: PF42440
Packard

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy from this company again

Ordered product Friday noon, arrived next day at noon from Reno. Product works as advertised. Will continue to do business with Supply House. Great web site.
Mike
SF Bay area
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far, so good...

This part is being used in a demanding application. So far, it has exceeded my expectations. I was initially concerned because of its rather inexpensive price.
Jeff
Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price. Just what I needed.

Good price. Saved my customer a few bucks.
Beanbag
Green Bay, WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many amps does the coil draw?

Asked by Herb 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

This contactor is 30 amps.

Was this review helpful to you?