Shop Resideo Sale
Main product image of 14" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom

14" Round Automatic TrueZONE Damper

SKU:
ARD14TZ
Rating:
(17)
Q&A:
(0)
14" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom
$171.32 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
Honeywell Automatic Round Damper power-close, spring-open models ensure low leakage while controlling circulating air in heating, cooling and ventilation systems.
  • Features galvanized steel with single-blade damper, which closes off tightly against gasket for minimal leakage
  • Designated as power closed/spring return open damper for use with Honeywell Zoning Systems
  • Can be field-converted when used as an independent zone or for fresh air intake
  • Rated to operate up to 1-inch wc
  • Available in 5- to 10-inch, 12-, 14-, 16-, and 18-inch diameter sizes

Specs

–
Warranty:

5 Year

Size:

14"

Material:

Galvanized Steel

Application:

Air Quality

Voltage:

24V

Motor:

Spring Open

Reversible

Power Closed

Motor Mount:

Side

Top

Motor Timing:

10 seconds Spring Return

30 Seconds Power Closed

Shape:

Round

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Warranty
Size
Material
Application
Voltage
CURRENT ITEM
Product Image of 14" Round Automatic TrueZONE Damper
14" Round Automatic TrueZONE Damper
SKU: ARD14TZ
(17)
5 Year
14"
Galvanized Steel
Air Quality
24V
5 Year
14"
Galvanized Steel
Air Quality
24V
Aprilaire
5 Year
14"
Galvanized Steel
Air Quality
24V

You May Also Need

Product Reviews

5 out of 17 reviews
100% would recommend this product
5
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

Great replacement Damper

This fit and works perfectly.
Ryan B
Tampa Fl
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Communicating with employees at supplyhouse made my experience easy. I received the product, installed and worked as advertised.
Donny
Fleming Island FL.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly as ordered

came in quicker than local vendor, always use supply house, when able.
Mike
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

honeywell zone damper

really liked the build quality, great fit and replacement and the closed light works
aaaaa
shoreacres texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price & quick shipment.

Good price, quick shipment. The damper works great. No complaints!!
burgerman
Houston,TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping and good price

Had to install 2 new dampers to replace original ones from 2007. These arrived 2 days after order was placed! Best price I had found and free shipping. This is the new version of what I had. Installed exactly the same as the old ones and solved the problem with the old dampers motors not working. First time ordering from supply house but would definitely come back when needed.
BNol
Scottsdale, AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delivery faster than expected.

The damper replaced a defective unit. Worked fine. Original packaging and manufacturer instructions enclosed.
Engineering John
Fernandina Beach, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Damper

I've used these dampers and controllers for years and never have they let me down. I've used other brands (priced higher and lower) and there may be a better product available, but I'll stick to what's satisfied my clients...
Miles Tone
Baldwin Park, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes! Yes!

The product was excellent but I couldn't use it. I just Needed the heads not the entire units.
Humphrey
New york
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service and Product

Damper shipped immediately after online order. Product installed and works great. HVAC solved at home. Thanks!
Tim B
Indianapolis, IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy