Apply to be a TradeMaster!
Main product image of 16" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom

16" Round Automatic TrueZONE Damper

SKU:
ARD16TZ
Rating:
(10)
Q&A:
(0)
16" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom
$241.91 each
In Stock
In Stock
Get 4 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
Honeywell Automatic Round Damper power-close, spring-open models ensure low leakage while controlling circulating air in heating, cooling and ventilation systems.

  • Features galvanized steel with single-blade damper, which closes off tightly against gasket for minimal leakage
  • Designated as power closed/spring return open damper for use with Honeywell Zoning Systems
  • Can be field-converted when used as an independent zone or for fresh air intake
  • Rated to operate up to 1-inch wc
  • Available in 5- to 10-inch, 12-, 14-, 16-, and 18-inch diameter sizes

Specs

–
Warranty:

5 Year

Size:

16"

Material:

Galvanized Steel

Application:

Air Quality

Voltage:

24V

Motor:

Power Closed

Reversible

Spring Open

Motor Mount:

Side

Top

Motor Timing:

10 seconds Spring Return

30 Seconds Power Closed

Shape:

Round

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Warranty
Size
Material
Application
Voltage
CURRENT ITEM
Product Image of 16" Round Automatic TrueZONE Damper
16" Round Automatic TrueZONE Damper
SKU: ARD16TZ
(10)
5 Year
16"
Galvanized Steel
Air Quality
24V
5 Year
16"
Galvanized Steel
Air Quality
24V
Aprilaire
5 Year
16"
Galvanized Steel
Air Quality
24V

You May Also Need

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Would buy this again!

Cheaper than the supply house I go to. So when I can order it early enough to arrive before I begin the job, then this is where I will be ordering these dampers!
Niles
Memphis, TN
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

I placed an order online and package arrived next day
Peter
NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I had to replace old damper. This Honeywell TrueZone Damper if far superior to damper it replaced. Highly recommend
Jerry
Sacramento CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely best price online.

Shipping was fast, arrived early and packed well. Incredibly easy to install and fixed our zoning issue immediately.
Eric S
Las vegas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again definitely.

Zone dampers worked as should!
AJ
Elk grove, ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality automatic damper

Works very well. Tight seal when in off position.
Oleg
Las Vegas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is a really great buy, really happy with it

I love the way my ac is working with the new motherboard and Dampers, it's working so great that my room door closes when ac kicks on will definitely recommend this product from supplyhouse.com
Sam flows
Houston TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Exactly what I needed to upgrade a really old damper. The shipping was free and fast.
Gabe
Hercules
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and easy

Easy install, great product, and good value.
Keith
NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit right in works great

This unit fit right in, easy to hook up, and was ready to go in less than 10 minutes.
Cool John
NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy