Shop Resideo Sale
Main product image of 18" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom

18" Round Automatic TrueZONE Damper

SKU:
ARD18TZ
Rating:
(3)
Q&A:
(0)
18" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom
$238.10 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
Honeywell Automatic Round Damper power-close, spring-open models ensure low leakage while controlling circulating air in heating, cooling and ventilation systems.
  • Features galvanized steel with single-blade damper, which closes off tightly against gasket for minimal leakage
  • Designated as power closed/spring return open damper for use with Honeywell Zoning Systems
  • Can be field-converted when used as an independent zone or for fresh air intake
  • Rated to operate up to 1-inch wc
  • Available in 5- to 10-inch, 12-, 14-, 16-, and 18-inch diameter sizes

Specs

–
Warranty:

5 Year

Size:

18"

Material:

Galvanized Steel

Application:

Air Quality

Voltage:

24V

Motor:

Power Closed

Reversible

Spring Open

Motor Mount:

Side

Top

Motor Timing:

30 Seconds Power Closed

10 seconds Spring Return

Shape:

Round

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Warranty
Size
Material
Application
Voltage
CURRENT ITEM
Product Image of 18" Round Automatic TrueZONE Damper
18" Round Automatic TrueZONE Damper
SKU: ARD18TZ
(3)
5 Year
18"
Galvanized Steel
Air Quality
24V
5 Year
18"
Galvanized Steel
Air Quality
24V

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

Awesome service
Randy
Spokane Wa. 99026
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i wud buy this again

great place to shop every arrives on time n just as ordered
bobby
orlando fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good job Supply House

This company did an outstanding job in having product on hand and shipping as promised. First experience with supply house and will utilize again. Give them a try.
Quite Satisfied Purchase
CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy