Shop Resideo Sale
Main product image of 5" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom

5" Round Automatic TrueZONE Damper

SKU:
ARD5TZ
Rating:
(3)
Q&A:
(0)
5" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom
$160.94 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
Honeywell Automatic Round Damper power-close, spring-open models ensure low leakage while controlling circulating air in heating, cooling and ventilation systems.

  • Features galvanized steel with single-blade damper, which closes off tightly against gasket for minimal leakage
  • Designated as power closed/spring return open damper for use with Honeywell Zoning Systems
  • Can be field-converted when used as an independent zone or for fresh air intake
  • Rated to operate up to 1-inch wc
  • Available in 5- to 10-inch, 12-, 14-, 16-, and 18-inch diameter sizes

Specs

–
Warranty:

5 Year

Size:

5"

Material:

Galvanized Steel

Application:

Air Quality

Voltage:

24V

Motor:

Reversible

Spring Open

Power Closed

Motor Mount:

Top

Side

Motor Timing:

30 Seconds Power Closed

10 seconds Spring Return

Shape:

Round

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

10" Round Automatic TrueZONE Damper
SKU: ARD10TZ
Honeywell Home

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

As described

Works just like it's supposed to. Showed up quick like it was supposed to
Rich
Oklahoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

Easy to install.
scott
frisco, tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we needed

Tech said it was just what he was looking for. It was easy to find on their site and it arrived quickly. Was able to put damper on own tstat so damper would open at a certain temp. Damper has adjustments on it as well so you can set how much it opens.
HVAC ETX
East Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy