Shop Resideo Sale
Main product image of 7" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom

7" Round Automatic TrueZONE Damper

SKU:
ARD7TZ
Rating:
(2)
Q&A:
(0)
7" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom
$168.31 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
Honeywell Automatic Round Damper power-close, spring-open models ensure low leakage while controlling circulating air in heating, cooling and ventilation systems.

  • Features galvanized steel with single-blade damper, which closes off tightly against gasket for minimal leakage
  • Designated as power closed/spring return open damper for use with Honeywell Zoning Systems
  • Can be field-converted when used as an independent zone or for fresh air intake
  • Rated to operate up to 1-inch wc
  • Available in 5- to 10-inch, 12-, 14-, 16-, and 18-inch diameter sizes

Specs

–
Warranty:

5 Year

Size:

7"

Material:

Galvanized Steel

Application:

Air Quality

Voltage:

24V

Motor:

Reversible

Power Closed

Spring Open

Motor Mount:

Side

Top

Motor Timing:

10 seconds Spring Return

30 Seconds Power Closed

Shape:

Round

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Warranty
Size
Material
Application
Voltage
CURRENT ITEM
Product Image of 7" Round Automatic TrueZONE Damper
7" Round Automatic TrueZONE Damper
SKU: ARD7TZ
(2)
5 Year
7"
Galvanized Steel
Air Quality
24V
5 Year
7"
Galvanized Steel
Air Quality
24V
Aprilaire
5 Year
7"
Galvanized Steel
Air Quality
24V

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Zone Dampers

Controlling dampers take the manual work out of installing AC.
John
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dampers work great

I switched these to be intake combustion air for my furnace. To keep cold air out of my basement when the furnace is not running. They work great. If you do not change out the motors they will work but the dampers will say closed when open and vise versa.
Mike
CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy