Shop Resideo Sale
Main product image of 6" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom

6" Round Automatic TrueZONE Damper

SKU:
ARD6TZ
Rating:
(12)
Q&A:
(0)
6" Round Automatic TrueZONE Damper
Magnifying glass
Hover image to zoom
$139.65 each
In Stock
In Stock
Get 148 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
Honeywell ARD6 Round damper with 24-volt, spring return damper motor used to control volume of circulating air in heating, cooling, and ventilating systems.

Features
  • Galvanized steel.
  • Single-blade damper.
  • Shipped as power closed/spring return open damper, for use with Honeywell Zoning Systems.
  • Blade closes off tightly against gasket for minimal leakage.
  • Rated to operate up to 1 in. wc.

Specs

–
Warranty:

5 Year

Size:

6"

Material:

Galvanized Steel

Application:

Air Quality

Voltage:

24V

Motor:

Spring Open

Reversible

Power Closed

Motor Mount:

Top

Side

Motor Timing:

30 Seconds Power Closed

10 seconds Spring Return

Shape:

Round

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Application
Voltage
Motor
Shape
CURRENT ITEM
Product Image of 6" Round Automatic TrueZONE Damper
6" Round Automatic TrueZONE Damper
SKU: ARD6TZ
(12)
6"
Air Quality
24V
Spring Open
Reversible
Power Closed
Round
6"
Air Quality
24V
Power Open
Spring Closed
Power Closed
Spring Open
Round
6"
Air Quality
24V
Power Close
Automatic
Round
6"
Air Quality
24V
Power Close
Automatic
Round

You May Also Need

Product Reviews

4.58 out of 12 reviews
100% would recommend this product
4.58
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Most Satisfied with 6" Round Automatic TrueZone Damper

I was surprised to see how inexpensive it was to purchase the damper already equipped with the actuator. I needed the damper and actuator. By doing this myself I saved. The new damper with the actuator was under a $100.00. The last time I had to replace an actuator using a furnace repair company, it cost me $400.00. The costumer service people at Supply House were very helpful in answering my questions
VS

Most Liked Negative Review

not good

not good
Showing 1-10 of 12 reviews

not good

not good
mir
la
7 months ago
Was this review helpful to you?

Reliable namebrand product and fast delivery

Great service as always. Fastest delivery.
Charlie
Henderson, North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No regrets with this product

Ideal way to control air flow
Harris Home Services
Pittston PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I do many time

Everything going smoothly and perfect.
Renato HVAC
Quincy
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

I've had the damper for a few weeks now and it works perfectly. Made of high quality materials, seals very well when closed and has a clear indicator screen and light so you know when it's open or closed. SupplyHouse was great. They got it to me in about 2 days. No complaints at all.
Shaun
Easton, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product from here again. Thank you.

This device is for energy efficiency in our home A/C systems as proscribed by Fl. Green Building Coalition. Good price and delivered on time.
Carpenter H
Gainesvile,Fl.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used this item on my air to air heat exchanger. Stopped cold air from creeping into my house when Unit is not in use. Easy to install. Great product.
Woody
Medford, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product for a Great Price

This product is a well build damper and would buy again
Chadsco
Sandy, UT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will keep use this guys

I got what I wanted to and it was what they explained
Compressor
GA
6 years ago
Was this review helpful to you?

Satisfied with product

Installed three of these, wiring was easy, after crimping the other end slipping the vent over was easy. Install guide does not mention orientation of damper, you have to go the the website to find out that when installed horizontally, not to orient the motor on the bottom, which is a bit difficult in the joist space. I did not have mine attached to a zone panel, just off a 24vac transformer attached to an appliance timer to manage opening and closing.
Chris in Hershey
Hershey, PA
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy