Apply to be a TradeMaster!
Main product image of Freeze Protection Control
Magnifying glass
Hover image to zoom
Freeze Protection Control
Magnifying glass
Hover image to zoom
$69.66 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Details:
  • Breaks Y circuit to compressor below 36 F and remakes at 46 F
  • Network Zoning: No

Specs

–
Product Type:

Miscellaneous

Application:

Air Quality

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Adjustable Delay on Break Timer (6 Sec. to 10 Min.)
SKU: PTD203
Packard

Product Reviews

4.29 out of 7 reviews
86% would recommend this product
4.29
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Awesome

I installed this and all the freeze up stopped!
Vina Sky
Raleigh
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

sticks

worked for five months then it stopped working
jon
Tn.
3 years ago
Was this review helpful to you?

They work

Wish they were a little more adjustable to tighten down. But these things have already saved me tons of hassle.
DT
Salt Lake City
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ideal product

The sensors connected to the evaporator coils works perfectly in keeping the system from freezing up. Solves the problems with tenants freezing the system by operating the system to low. Also helps prevent freezing up with failures such as low on freon, blower motor failure, even dirty coils and failure to replace the filters. I have even added time delays to hold the system off for extended periods of time. I would highly recommend.
Rod
Louisiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good buy

Freeze control worked out great. Was easy to install and this will help keep unit from freezing up.
mister dave
connecticut
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works just as advertised

Works as advertised. I tested it by placing in a refrigerator and temperature settings seem very close to specs. Easily installed.
DR
Champaign, IL
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Clamps to the suction line and is easy to install. The only thing they could do to improve it would be a velcro strap so that it could be adapted to different size suction lines.
MStover1
St. Augustine Fl
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy