Apply to be a TradeMaster!
Main product image of TotalZONE® Add-A-Zone (TAZ) Zone Control Panel
Magnifying glass
Hover image to zoom
TotalZONE® Add-A-Zone (TAZ) Zone Control Panel
Magnifying glass
Hover image to zoom
$295.34 each
In Stock
In Stock
Get 21 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Number of Zones
4
Product Highlight: Stages
3 Heat/2 Cool
Product Highlight: Height (Inches)
10.75" Height
Product Highlight: Width (Inches)
12-3/4" Width
Product Highlight: Depth (Inches)
1-7/8" Depth

Description

Zone panel used to add zones to TZ-4.

Specifications
  • Application Zoning: add a zone panel (4-zone)
  • Network Zoning: No
  • Number of Zones: 4 Zone
  • Heat Pump Compatible: Yes
  • Stages: 3 Heat/2 Cool
  • Auto Changeover: Yes
  • Voltage: 24V
  • Discharge Air Temp. Compatible: Yes
  • Compatible with Supply Air Sensor: No
  • Emergency Heat Switch: No
  • Resettable Fuse: Yes
  • Individual Zone Fan Control: Yes
  • LEDS: Yes

Features
  • Used with HZ432 TrueZONE Panel to expand number of zones.
  • Each TAZ-4 panel adds control of up to 4 additional zones to the TZ-4 TotalZone Zone Control System
  • Reduces communication interference.
  • Use multiple TAZ-4 panels together to control up to 32 zones.
  • Zone LEDs indicate proper position.
  • Thermal circuit breaker protects panel.

Specs

Application:

Accessory

Number of Zones:

4

Network Zoning:

No

Heat Pump Compatible:

Yes

Stages:

3 Heat/2 Cool

Auto Changeover:

Yes

Voltage:

24V

Discharge Air Temp Compatible:

Yes

Emergency Heat Switch:

No

Resettable Fuse:

Yes

Individual Zone Fan Control:

Yes

LEDs:

Yes

Height (Inches):

10.75"

Width (Inches):

12-3/4"

Depth (Inches):

1-7/8"

Wiring:

18 Gauge Solid

Hertz:

50

60

Temperature Range (F):

-40°F - 165°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

8" Round Automatic TrueZONE Damper
SKU: ARD8TZ
Honeywell Home

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Add-A-Zone was newest model out and did not disappoint

Bought to replace original Add-A-Zone I installed in customers home in 2005. This is the upgraded version and was easy to replace with and seems to work well.
madmax1
Murrieta, Ca.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy