| Amperage: | 1 |
|---|---|
| Width (Inches): | 8" |
| Height: | 8-1/8" |
| Voltage: | 24V Low voltage |
| Color: | Gray |
| Stages: | 3 Heat/2 Cool Heat Pump 2 Heat/2 Cool |
| Power Method: | Hardwired |
| Application: | Cooling Heating |
| Features: | Use With Wireless FocusPRO Thermostats (TH6320R1004 or TH5320R1002 Thermostats) |
| Depth (Inches): | 1-7/8" |
| Wattage: | 10.8 to 30 |
| Type: | Oil Heat Pump Steam Hot Water Electric Gas Gravity |
| Wiring: | G Y C R W-O/B W2-Aux/E RAS Rc L Y2 Rh |
| Changeover: | Manual Auto |
| Max Temp (F): | 99°F |
| Min Temp (F): | 40°F |
| Temperature Range (F): | 40°F - 99°F |
Each FocusPro would require their own EIM.