Apply to be a TradeMaster!
Main product image of 3/4" Horizontal Angle Valve Body for High Capacity Radiator
Magnifying glass
Hover image to zoom
3/4" Horizontal Angle Valve Body for High Capacity Radiator
Magnifying glass
Hover image to zoom
$135.63 each
In Stock
In Stock
Get 63 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
Side Mount Angle
Product Highlight: Max Pressure (PSI)
15 (Steam), 150 (Hot Water) MAX PSI
Product Highlight: Material
Bronze
Product Highlight: Flow Capacity (Cv)
5.8 Cv
Product Highlight: Capacity (BTU)
162000 BTU Capacity

Description

–
High Capacity Thermostatic Radiator Valves with T104 Actuators provide control of temperature by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.

Valves may be used with T104 Thermostatic Actuators.

Features
  • Designed with the higher capacity normally required by North American heating systems.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
  • All working parts are replaceable using service tool (MT110C1011) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Meet ASHRAE Standard 102-1989.
Product Specifications
  • Application: Precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through high capacity heating units when used with T104 Thermostatic Actuators.
  • Temperature Range (F): 248 F Maximum
  • Temperature Range (C): 120 C Maximum
  • Used With: T104
  • Connection Type: Threaded
  • Body Pattern: Horizontal Angle
  • Pressure Ratings (psi): Hot Water--150 psi maximum; Steam--15 psi maximum
  • Pressure Ratings (kPa): Hot Water--1034 kPa maximum; Steam--103 kPa
  • Pipe Size (inch): 3/4 in.
  • Pipe Size (DN): DN20
  • Maximum Differential Pressure Ratings (Close-off) (psi): 17 psi maximum
  • Capacity: high
  • Capacity (Cv): 5.8 Cv
  • Capacity (Btu/hr-steam): 162,000 Btu/hr
  • Materials (Body): Bronze

Specs

–
Application:

Hot Water

2 Pipe Steam

Size:

3/4"

Body Pattern:

Side Mount Angle

Max Pressure (PSI):

15 (Steam)

150 (Hot Water)

Material:

Bronze

Capacity:

High

Flow Capacity (Cv):

5.8

Capacity (BTU):

162000

BTU:

162000 BTU/hr (steam)

Position:

Normally Open

Temperature Range (F):

248°F Max

Differential:

17 psi

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Horizontal Angle for High Capacity Radiator
SKU: V110F1018
Honeywell Home

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.6 out of 5 reviews
80% would recommend this product
4.6
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy its replacement

The Honeywell V110 series valves have only 3 threads to hold the valve body to its radiator bushing. It needs 5 threads avoid side pressure on the supply pipe and to seal the water pressure to avoid leaks, especially if the system uses low-pressure steam. Honeywell has a newer thermostat valve and actuator that is less expensive and has 5 threads. Checkout the V2040ASL20 valve and the T2001 actuator, also sold by SupplyHouse. The valve body appears to be a zinc casting. The bushing is brass. The radiator is cast iron. Ergo, it needs an insulating fitting to avoid galvanic corrosion. Teflon plumbing tape may work to avoid this problem and help seal the threaded connections. Please be very cautious. It is easy to cross-thread and ruin the valve body with soft metal and only 3 threads. Also secure the supply pipe when you take the old valve off to make sure the pipe does not unscrew on the wrong end. I hate to see grown people cry.
Wisesooth
Minneapolis
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

See my previous review

I have previously purchased this item, my review is the same. Please refer to my eariler comments..
Sam Song
Moose Head Alaska
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am buying this product again

This item functions as advertised !! But, I do have a negative comments... 1.This valve installation could have been and should have been very easy to be installed. The terminal threading and end dimensions both match existing conditions. HAD the internal seal of the new union matched the internal seal of the existing union, the installer would have the option to use the existing union outlet nipple or use the new union outlet nipple..(Radiator inlet connection) The existing nipple can at times be very difficult to remove from the radiator, but still be in good condition and could be reused. However, the new union internal seal does not match, thus not permitting a tight seal if using the existing union outlet nipple.
Sam Song
Moose Head, Alaska
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Equipment

I have a 100 year old townhouse with original radiators (radiators probably not as old as the house). I removed the old natural circulation piping and manual thermostats to save energy costs. These radiator valves allow you to set a different termperature in every room without zoning the entire system. Showed up new, solid casting and robust. The valve actuator had a nice rubber cover to protect it during installation. No problems so far.
DCDIYER
Washington DC
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Well

Does what it is supposed to do.
just Me
Fredonia, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy