Apply to be a TradeMaster!
Main product image of 1/2" NPT Connection 3 Way Zone Valve, port A normally closed (24v)
Magnifying glass
Hover image to zoom

1/2" NPT Connection 3 Way Zone Valve, port A normally closed (24v)

SKU:
V8044A1135
Rating:
(0)
Q&A:
(3)
1/2" NPT Connection 3 Way Zone Valve, port A normally closed (24v)
Magnifying glass
Hover image to zoom
$160.77 each
In Stock
In Stock
Get 11 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Diverting, 3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
On-off and diverting line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
  • Specs

    –
    Application:

    Zoning

    Size:

    1/2"

    Position:

    Normally Closed

    Voltage:

    24V

    Flow Capacity (Cv):

    4

    Connection Type:

    Threaded

    Body Pattern:

    Diverting

    3-Way

    Max Close-Off PSI:

    20 psi

    End Switch:

    No

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Position
    Voltage
    Flow Capacity (Cv)
    Connection Type
    1/2"
    Normally Closed
    24V
    4
    Threaded
    1/2" Threaded 3-Way PopTop Zone Valve (24V)
    SKU: VT3223G13A020
    1/2"
    Normally Closed
    24V
    4
    Threaded

    You May Also Need

    4 Replacement Parts

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: I need a three way zone valve that can be used on an open loop system. I need to be able to put it thru a heat exchanger or return it back to the wood fired boiler which is open to the atmosphere and unfortunately has to be replenished with fresh water regularly. Is there a 3-way that can be used with open loop system?

    Asked by 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    There are no 3-way valves that we are aware of that can be used on an open system.

    Was this review helpful to you?

    Q: I need a valve of this type but that can be used on an open loop system. I see this is only recommended for closed loop systems. Can you point me in the right direction? Thanks

    Asked by 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The Taco 5101-G2 ( http://www.pexsupply.com/Taco-5101-G2-5101-G2-3-4-Threaded-Geothermal-Valve-4017000-p ) can be used in open systems.

    Was this review helpful to you?

    Q: Is the power on all the time the valve is open to port A, what is the current draw?

    Asked by Dick 16 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The current draw is 7.7 VA. This valve is normally closed when it is powered off. This valve will be open when it is powered on.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy