Apply to be a TradeMaster!
Main product image of Two position, Low Volt Actuator w/ Molex Connector for VC Series Valves
Magnifying glass
Hover image to zoom

Two position, Low Volt Actuator w/ Molex Connector for VC Series Valves

SKU:
VC8110ZZ03
Rating:
(1)
Q&A:
(0)
Two position, Low Volt Actuator w/ Molex Connector for VC Series Valves
Magnifying glass
Hover image to zoom
$73.86 each
In Stock
In Stock
Get 31 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Position
Normally Closed
Product Highlight: Mount
Direct Coupled
Product Highlight: Material
Plastic

Description

Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by either a low or line voltage SPST or SPDT controller such as a room thermostat.

Features:
  • Use with two-way or three-way valves.
  • Minimal actuator power consumption.
  • Quick-connect or one meter cable electrical connections available.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • On/Off models with six second nominal timing
  • Use two-position actuators with 1000 Series 2 way and 6000 Series 3-way VC valve bodies only.
  • All VC Series actuator-valve combinations provide 60 psi close-off.

  • Specs

    Product Type:

    Actuator

    Actuator Type:

    Two Position

    Application:

    HVAC

    Position:

    Normally Closed

    Close Off Pressure:

    60 psi

    Control Signal:

    SPST

    Supply Voltage:

    24 VAC

    MEDIUM TEMPERATURE:

    203 F

    Manual Oper.:

    Lever

    Max Differential:

    60 psi

    Mount:

    Direct Coupled

    Frequency:

    60 Hz

    Material:

    Plastic

    Electric Connection:

    Plenum-Rated Cable

    Ambient Temperature:

    32° to 150°F

    Storage Temperature:

    -40° to 150°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    1" 3-Way Female NPT VC Valve Assembly (8.6 Cv)
    SKU: VCZMR6100
    Honeywell Home

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Yes I would buy this product again

    Quarterly
    Shameena
    NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy