Apply to be a TradeMaster!
Main product image of Two-way Fan Coil Valve, 1/2" Sweat, 1.0 Cv
Magnifying glass
Hover image to zoom

Two-way Fan Coil Valve, 1/2" Sweat, 1.0 Cv

SKU:
VU53S2018
Rating:
(0)
Q&A:
(0)
Two-way Fan Coil Valve, 1/2" Sweat, 1.0 Cv
Magnifying glass
Hover image to zoom
$44.15 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
1 Cv
Product Highlight: Position
Normally Closed

Description

–
Two-way Fan Coil Valves, the VU53 high pressure zone valves are used to control the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors. IMPORTANT These valves are not for use in systems containing dissolved oxygen.

Specifications
  • Compact construction for easy installation.
  • Fits under the cover of most baseboard convectors with actuator fitted to valve body.
  • VU52 and VU53 provide 2-way, straight-through control of water.
  • Available in normally closed (VU53) or normally open (VU52) configurations.
  • 300 psi (2,000 kPa, PN20) operating pressure rating.
  • Patented ball seal provides long service life, soft close off.
  • Triple O-ring seal provides three lines of defense against corrosion and water leakage around drive shaft.
  • Quick opening flow curve.
  • Available with NPT end connections for iron or steel piping.


Features
  • Valve Type: Fan Coil Valve
  • Body Pattern: Two-way, Straight-through
  • Flow Characteristics: Quick Opening
  • Controlled Medium: Chilled or hot water with up to 60% Glycol
  • Maximum Safe Operating Pressure (psi): 300 psig
  • Valve Action: Normally Closed
  • Actuation: Must be purchased separately
  • Ambient Temperature Range (F): 34 F to 125 F at 200 F Fluid
  • Used with: VU444 Actuator, VU844 Actuator

Specs

–
Product Type:

Valve Body

Flow Capacity (Cv):

1

Max Differential:

50 psi

Body Pattern:

2-Way

Pipe Size:

1/2"

Connection Type:

Sweat

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy