Apply to be a TradeMaster!
Main product image of RedLINK EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit, YTL9160AR1000
Magnifying glass
Hover image to zoom

RedLINK EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit, YTL9160AR1000

SKU:
YTL9160AR1000
Rating:
(85)
Q&A:
(13)
RedLINK EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit, YTL9160AR1000
Magnifying glass
Hover image to zoom
YTL9160AR1000 has been discontinued
Discontinued August 8, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v, 240v
Product Highlight: Programmability
7 Day, 5-2 Day
Product Highlight: Power Method
Thermostat: Battery, EIM: Hardwired
Product Highlight: Mount
Vertical
Product Highlight: Temperature Range (F)
32°F to 122°F

Description

–
Overview:
Easily relocate line voltage thermostats or upgrade electric baseboard heaters with built-in thermostat without running new wires with EConnect™ wireless Line Volt Thermostat.

Includes:
  • Wireless EConnect 7-Day / 5-2 Programmable Thermostat and Electrical Heat Equipment Interface Module
Features:
  • Wireless Installation - eliminates opening walls for system or control upgrades
  • Precise Temperature Control - on the wall where it belongs, for optimal sensing and comfort
  • Electronic Programmable Thermostat - enables energy savings of up to 33%
  • User-friendly, Plain-language Interface - easily adjust your comfort settings
  • Compatible Wireless Accessories - for added comfort and convenience

Specifications
  • Application: Electric Heating; Baseboard heater; Convector or Fan-forced Heater
  • Dimensions (in.): Thermostat: 5.13 in. high x 3.22 in. wide x 1.14 in. Deep; Relay: 3.03 in. high x 2.49 in. wide x 1.28 in. Deep; Antenna: 2.89 in. high x 2.63 in. wide x 1.16 in. Deep
  • Includes: TLM1110R1000 Equipment Interface Module
  • Mounting: Vertical
  • Electrical Ratings: Minimum Load: 0.4 A (resistive only) 100 W @ 240 Vac, 50 W @ 120 Vac; Maximum Load: 12.5 A (resistive only), 3000 W @ 240 Vac, 1500 W @ 120 Vac
  • Frequency: 50 Hz; 60 Hz
  • Approvals, Underwriters Laboratories Inc.: Approved
  • Electrical Connections: 6 in. (150 mm) tinned copper lead wires
  • Operating Humidity Range (% RH): Thermostat: 5 to 90% RH, non-condensing; EIM: 5 to 95% RH, non-condensing
  • Supply Voltage: 100 to 240 Vac
  • Operating Temperature Range (F): Thermostat: 32°F - 122°F; EIM: -4°F - 140°F
  • Approvals, Federal Communications Commission: Approved
  • Power Method: Thermostat: Battery; EIM: Hardwired
  • Sensor Element: Thermistor
  • Differential Temperature (F): 1°F
  • Differential Temperature (C) 0.5°C
  • Color: Thermostat: White; Antenna: White or Light Almond
  • Ambient Temperature Range (F): 32 F to 104 F
  • Switching Action: SPST
  • Switch Type: Relay
  • Approvals, NEMA Standard: Energy Aware
  • Programmability: 5-2 Day or 7 Day Program
  • Display Size: 4.53 sq. in.
  • Setting Temperature Range (F): 41°F - 86°F
  • External Sensors Available: Outdoor-- C7089R1013, optional

Specs

–
Application:

Electric Heat (Line Voltage)

Baseboard Heater

Convector or Fan-Forced Heater

Voltage:

120v

240v

Programmability:

7 Day

5-2 Day

Power Method:

Thermostat: Battery

EIM: Hardwired

Mount:

Vertical

Frequency:

50 Hz

60 Hz

Temperature Range (F):

32°F to 122°F

Sensor Element:

Thermistor

Switch:

SPST

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.79 out of 85 reviews
99% would recommend this product
4.79
out of 85 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
8%
3 star
5%
2 star
1%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

So Far So Good

This is now the 10th EIM/Thermostat combo I have installed in the last month or so, connecting a baseboard electric heater to the corresponding Honeywell wireless thermostat, in order to put an old (70s and 90s vintage) baseboard heater online. So far they have performed well and reliably, though as I say, they have only been in service a short time. It's great though. Having a digital thermostat on the wall, vs. a little knob down on the heater, allows for much better control of heat in the room, and having online remote access is also a great benefit in some situations. Although I installed it for "when away" access/control, sometimes I even use that functionality as a room-to-room remote control when I am in the house (using the Honeywell cellphone app). So far I have installed them on heaters branded TPI, Sentinel, Markel and Singer. The EIM is basically a remote-controlled switch of the power supply, so I believe it should functionally work on any electric baseboard heater that meets its power load specs. However, the preferred installation, with the EIM inside the baseboard and the wifi antenna installed in a side knockout, will not work on all brands and models, or in all physical installation spaces. Some don't have enough space inside the heater for the EIM, and some don't have side-accessible knockouts, or are installed in a tight corner. Honeywell provides instructions for an alternate installation where the electrician installs the EIM and Antenna in an external junction box that is wired into the heater itself. That's what I had to have done with three of my heaters, and depending on where you can place the external junction box (technically it doesn't have to be in the room with the heater, but does have to be in wifi range of the thermostat), you may or may not find it aesthetically acceptable. New baseboards with wifi capability are now available, for reasonable prices. You should consider the alternatives and do your own cost/benefit analysis.
VS

Most Liked Negative Review

Great Product when it works!

This is the third time I have purchased or returned EConnect equipment because one of the components failed to function correctly. This time the relay failed closed and my panel was supplying heat while we were 130 miles away and the system was NOT calling for heat. The faulty relay is less than 1 year old. This occurred while the outside temperatures were very warm and you could not see much of a temperature difference from one room to another. Very unsafe too!!!
Showing 1-10 of 85 reviews

Works great!

We have a hodgepodge of uncentralized heat sources (wood, wood pellet and electric). This unit allows us to set a bottom end temp, so when the wood fire dies down, it will hold things on the cool side of comfortable (by choice) until we get back to the fire. We also rely on it in the in-between seasons when it's not quite worth building a fire. The unit is pricey, but the convenience of control and not bending over to adjust the baseboard dials multiple times per day are well worth it. Setup was easy and took only a few minutes for the two registers we connected. Then, BAM!, it was calling for heat! We have had a few power outages, but they remain connected when the power is restored. There has been no tinkering needed since installation.
Up the hill, not quite over it
Upstate NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy

Easy install, works great
R
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

I bought three, reco!
DIY
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great option for controling multiple heaters

The wireless feature is great - Appreciate not having to hard-wire thermostat to each heater (there are two in the network), creating flexibility for final placement of thermostat. Programing was a little confusing for a novice, but tech help was great.
Elwood
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You may want to buy components separately

The RedLink system works great, but the thermostat included in this Kit does not have an "off" setting. The best you can do is lower the set temperature so that the heat doesn't turn on. But in a situation where you want to be able to turn off the heat (such as winter close-up of a seasonal residence - my situation) you're forced to kill the circuit. There are other models of Redlink thermostats available that include the "off" setting. Buy the components separately and be sure you get the thermostat you want.
John
Buffalo, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great Product, easy install, works flawlessly, and quiet. I have 2 of these in my house.
Bruce in Healy
Healy, Alaska
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fitted in TPI Baseboard with some mods

Fitted in an ancient TPI 2900 series baseboard (E2915-072A) with some minor mods. There wasn't enough room in the left-side wiring compartment, as the supply conduit entered on that side, and together with the "Thermo-O-Disc" there just wasn't enough room. I located the EIM in the right-side compartment, but had to run an additional neutral wire for powering the module itself. Works just great now.
Hitchum
New York
4 years ago
Was this review helpful to you?

Perfect Solution

I didn't want to dig into the wall, so this was a perfect option, easy to install and set up. This really helped you even out the rooms temperature, so no more wild swings. I added the web based interface, the set up was pretty basic, and it allows me to schedule and change temperatures from my mobile device as needed.
IamtheBigD
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Works great.
Patrick
Owensboro Ky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this product!

This was for a electric baseboard in our screened in porch and I was tired of looking underneath our table to turn the dial on the thermostat. Perfect solution because I can now program it so I never have to crawl under the table again. Easy to use and so far very accurate.
Gasbro
Detour, Mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

13 Questions
13 Questions
ASK A QUESTION

Q: Will this work for 220v electronic base board heat

Asked by Maice 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This will work for a 240V electric baseboard heater.

Was this review helpful to you?

Q: Will this work on a baseboard heater without having the redlink internet gateway for an extra $80? I'm not concerned about controlling it from a phone at all.

Asked by will 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Will. Yes, this will still work without the gateway - you would just have to adjust any settings at the thermostat itself.

Was this review helpful to you?

Q: want to sense and control 2 small cooling fans in the attic. will this remote-temperature-sensor + relay + the thermostat work that way?

Asked by vince 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This thermostat is for heat only so you wont be able to control a cooling fan with it.

Was this review helpful to you?

Q: How much warning and what is the warning for low battery power?

Asked by Ted 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

There is a low battery warning, not sure how far in advance that warning comes up.

Was this review helpful to you?

Q: 1. Can I use this EConnect Wireless Line Volt Thermostat Kit to switch (2) Cadet 47" SoftHeat Hydronic Baseboards (240V - 750W) Model: EBHN750WRH (right hand) and Model: EBHN750W (left hand), that are wired in parallel? 2. And have the relay/antennae located in/on a junction box located between the load wires coming from the panel and the first of the two baseboards?

Asked by breckco 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Depends on how many amps the 2 heater draw.

Was this review helpful to you?

Q: Does each receiver have it's own thermometer? I only have one Thermostat installed in my house and need to set the baseboards in different rooms to different levels. Or does this setup only control multiple baseboards at the same temperature?

Asked by Struggling with one heating zone 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Nope it won't work like that, you would need a separate thermostat and kit for each room.

Was this review helpful to you?

Q: I am trying to figure out what I need to make this work with my electric heating setup. I have baseboard electric heaters that are all connected to one zone with a line voltage comfort zone-style thermostat. Can I replace the existing thermostat with one of these and put a receiver unit in each baseboard?

Asked by Jesse S 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes you can as long as they are all within the maximum wattage and voltage specifications.

Was this review helpful to you?

Q: Can I use it with chiled water fancoil unit in ac mode ? It has to turn on and off a fan to maintain 72F ? If not what type will work with hot and chiled water in the pipes in different season. Thanks

Asked by Frank 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, this thermostat kit is for a line voltage system for heating, not for AC at all. We would need to know all the control specifications to find the right thermostat. Please contact customer service at 1-888-757-4774.

Was this review helpful to you?

Q: I wanted to confirm that thermostat model # YTL9160AR1000has the capability to operate from an internet connection so I may program it from another location?

Asked by Jim 12 years ago

Add your answer

* Required Field
-

Not it does not connect to the Internet or any network for that matter. It does use its own wireless network to connect to the units at the heaters themselves. It does all work fantastic however 3 years and going strong. Sent from my iPhone

Was this review helpful to you?
- Modelt25

Yes if you have wifi in the location and you purchase the Honeywell RedLink Internet Gateway. The switching device (Equipment Interface Module), I put mine in an electrical box in a nearby closet, must be wired into the wiring feeding your heaters. I am very very pleased with the system. Turn heat up or down and monitors current temp from any location with your smart phone or PC

Was this review helpful to you?

Q: I'm using a rth6580wf for my hot water baseboard system, i can control it from 70 miles away through my modem and my computer by internet mytotalcomfortconnect.com. Can this line voltage eConect thermostat be controlled by modem and computer through mytotalcomfortconnect.com if i use the RedLink

Asked by peter 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?