Apply to be a TradeMaster!
Main product image of 10 in. x 16 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom

10 in. x 16 in. TrueZONE Rectangular Parallel Blade Damper

SKU:
ZD10X16TZ
Rating:
(2)
Q&A:
(1)
10 in. x 16 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom
$245.44 each
In Stock
In Stock
Get 26 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 16"
Product Highlight: Shape
Rectangle
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty

Description

–
Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.
Features
  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Specs

–
Warranty:

5 Year

Size:

10" x 16"

Application:

Air Quality

Voltage:

24V

Features:

Adjustable Range Stops

Motor:

Spring Return

Motor Side:

16"

Shape:

Rectangle

Wires to Motor:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Voltage
Features
Shape
10" x 16"
Air Quality
24V
Adjustable Range Stops
Rectangle
10" x 16"
Air Quality
24V
LED Light
Rectangle

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quick and Easy

Perfect drop in replacement. Review all materials so you make sure you are getting the right dimensions for your needs. Checkout was painless and it was at my door next day! Works exactly as needed.
MurphyLaw
PA
7 months ago
Was this review helpful to you?

Great service and product

Had to return 1 item and replace with another. Return and repurchase was painless.
linda
Pittsburgh, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: 10 in. x 16 in. TrueZONE Rectangular Parallel Blade Damper - you give two dimensions. What is the depth of the damper? I need to know how much space I need to insert the damper into my ducts.

Asked by Michael 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

10" refers to the depth

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy