Apply to be a TradeMaster!
Main product image of 10 in. x 20 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom

10 in. x 20 in. TrueZONE Rectangular Parallel Blade Damper

Brand:
Honeywell Home
SKU:
ZD10X20TZ
Rating:
(3)
Q&A:
(0)
10 in. x 20 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom
$255.43 each
In Stock
In Stock
Get 22 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
10" x 20"
Product Highlight: Shape
Rectangle
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty

Description

Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.
Features
  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Specs

Warranty:

5 Year

Size:

10" x 20"

Application:

Air Quality

Voltage:

24V

Features:

Adjustable Range Stops

Motor:

Spring Return

Motor Side:

20"

Shape:

Rectangle

Wires to Motor:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Application
Voltage
Features
Shape
CURRENT ITEM
Product Image of 10 in. x 20 in. TrueZONE Rectangular Parallel Blade Damper
10 in. x 20 in. TrueZONE Rectangular Parallel Blade Damper
SKU: ZD10X20TZ
(3)
10" x 20"
Air Quality
24V
Adjustable Range Stops
Rectangle
10" x 20"
Air Quality
24V
LED Light
Rectangle

You May Also Need

10 in. x 16 in. TrueZONE Rectangular Parallel Blade Damper
SKU: ZD10X16TZ
Honeywell Home

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes if there is a job to do i will buy again

it is working fine for honeywell zoning system with HZ311
Art
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great and fast shopping.
Jeff
Shelton, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid product

I've used Honeywell dampers for years and tried the competition also. Honeywell sets the standard with these dampers.
Troy
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy